Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD

  • Mfr # 30G407

  • Zoro # G4984813


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30G407
Zoro #
G4984813
UPC #
190735247051
Country of Origin
China

Dimensions

Size
30 mm
Overall Height
4.39 in
Manufacturer Warranty Length
1 yr
Overall Width
1.73 in
Panel Cutout Diameter
30 mm
Overall Depth
2.17 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Zinc Die Cast
Lamp Voltage
24V AC/DC
NEMA Rating
13, 4
Standards
CE, cULus
Includes
Lens and LED Lamp, Light Module
IP Rating
IP65
Resistance Properties
Non-Magnetic
Lamp Voltage - Maximum
24 V AC/DC
Lamp Color
Red
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC
Lens Color
Red
Body Finish
Chrome Plated
Body Color
Silver
Includes Lens
Lens Included
Series
Dayton
NEMA Enclosure Rating
13, 4

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.