This item is Discontinued.

Dayton Platform Lift, 1000 lb Load Capacity, Hand Lever Lift Control 5RRZ8

Platform Lift, 1000 lb Load Capacity, Hand Lever Lift Control (Discontinued)

  • Mfr # 5RRZ8
  • Zoro # G3332841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5RRZ8
Zoro #
G3332841
UPC #
190735350614
Country of Origin
Unknown

Dimensions

Overall Height
83"
Overall Length
49 in
Overall Width
30 1/2 in
Platform Length
24 in
Rear Wheel Dia.
7"
Lifting Height Max.
68"
Front Wheel Dia.
5"
Platform Width
24 in
Base Legs Inside Dia.
15"
Base Legs Outside Dia.
21"
Lifting Height Min.
5-3/4"
Lifting Height Forks Up
68"

Details

Load Capacity
1000 lb
Item
Platform Lift
Lift Mechanism
Hydraulic
Includes
Charger
Invertible Forks
No
Lift Control
Hand Lever
Frame Material
Steel
Base Legs Outside Dim.
21"
Lift Speed Unloaded
7.4 sec.
Load Center
13 in
Lift Speed Loaded
14 sec.
Lift Mobility
Electric Lift, Manual Push
Lift Base Style
Fixed Straddle
Base Legs Inside Dim.
15"
Lift Voltage
12VDC

Description

Platform Lift, Load Capacity 1000 lb, Platform Length 24 in, Platform Width 24 in, Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Center 13 in, Overall Length 49 in, Overall Width 30 1/2 in, Frame Material Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.