This item is Discontinued.

Dayton Platform Lift, 880 lb Load Capacity, Hand Lever Lift Control 4ECX4

Platform Lift, 880 lb Load Capacity, Hand Lever Lift Control (Discontinued)

  • Mfr # 4ECX4
  • Zoro # G3337805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ECX4
Zoro #
G3337805
UPC #
190735323182
Country of Origin
China

Dimensions

Overall Height
56-1/8"
Overall Length
43 1/4 in
Overall Width
23 5/16 in
Platform Length
25 5/8 in
Front Wheel Dia.
2-7/8"
Lifting Height Max.
47"
Lifting Height Min.
3-3/8"
Base Legs Outside Dia.
18-1/2"
Fork Width
4-5/16"
Platform Width
22 3/4 in
Base Legs Inside Dia.
14-3/16"
Front Caster Dia.
2"
Fork Length
25-5/8"

Details

Load Capacity
880 lb
Item
Platform Lift
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift, Manual Push
Caster Wheel Type
(2) Swivel, (2) Rigid
Lift Speed Loaded
14.5 sec.
Includes
Adjustable Forks and Platform
Lift Speed Unloaded
6.5 sec.
Frame Material
Steel
Lift Control
Hand Lever
Base Legs Inside Dim.
14-3/16"
Base Legs Outside Dim.
18-1/2"
Invertible Forks
No
Load Center
13 1/2 in
Lift Base Style
Fixed Straddle
Powered By
Battery

Description

Platform Lift, Load Capacity 880 lb, Platform Length 25 5/8 in, Platform Width 22 3/4 in, Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Center 13 1/2 in, Overall Length 43 1/4 in, Overall Width 23 5/16 in, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.