This item is Discontinued.

Dayton Platform Truck, Cap 2200 Lb, L60xW30, Wood 26Y497

Platform Truck, Cap 2200 Lb, L60xW30, Wood (Discontinued)

  • Mfr # 26Y497
  • Zoro # G2854881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y497
Zoro #
G2854881
UPC #
190735211489
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
45 1/4 in
Overall Length
72 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 15-1/2 in
Deck Length
60 in
Deck Width
30 in
Deck Height
15 1/2 in
Caster Wheel Dia.
12 in
Caster Wheel Width
8 in
Overall LxWxH
72 in x 30 in x 45-1/4 in
Caster Width
8 in

Details

Load Capacity
2,200 lb
Item
Wooden-Deck Platform Truck
Handle Type
(4) Removable Corner Post
Caster Wheel Material
Mold-on Rubber
Includes
(4) Removable Handle Bars
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Sanded and Varnished
Frame Material
Wood
Deck Material
Wood
Handle Pocket Location
Dual Ends
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Surface
Smooth
Caster Mounting Type
Plate
Deck Construction
Solid
Frame Finish/Coating
Varnished
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Mold-On Rubber

Description

Wooden-Deck Platform Truck, Load Capacity 2,200 lb, Overall Height 45 1/4 in, Overall Length 72 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Height 15 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Wood, Frame Finish/Coating Varnished, Handle Type (4) Removable Corner Post, Side Panel Type No Side Panels, Number of Platforms 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.