Shop DAYTON
See all product information
Create Account
Platform Truck, Gray, Steel, 880 lb
- Mfr # 2TUL3
- Zoro # G6160375
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Color
Gray
Load Capacity
880 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2TUL3
- Zoro #
- G6160375
- UPC #
- 190735233559
- Country of Origin
- China
Dimensions
- Overall Height
- 40 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck LxWxH
- 60 in x 30 in x 11 in
- Caster Wheel Dia.
- 6 in
- Deck Height
- 11 in
- Caster Wheel Width
- 1-5/8 in
- Deck Length
- 60 in
- Deck Width
- 30 in
- Overall LxWxH
- 60 in x 30 in x 40 in
- Caster Width
- 1-5/8 in
- Caster Wheel Diameter
- 6 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 880 lb, Overall Height 40 in, Overall Length 60 in, Overall Width 29 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Not Applicable, Deck Gauge Not Applicable, Deck Height 11 in, Deck Length 60 in, Deck Width 29 1/2 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.