Shop DAYTON
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 880 lb
- Mfr # 2TUL2
- Zoro # G6084486
product price:Â
$
655.99
/ea
Key Features
Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Color
Gray
Load Capacity
880 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2TUL2
- Zoro #
- G6084486
- UPC #
- 190735233542
- Country of Origin
- China
- Color
- Gray
- Load Capacity
- 880 lb
- Item
- General Purpose Plastic-Deck Platform Truck
- Wheel Type
- Polyurethane
- Handle Type
- Removable Raised
- Caster Wheel Material
- Polyurethane
- Assembled/Unassembled
- Unassembled
- Handle Pocket Location
- Dual Ends
- Caster Configuration
- (2) Swivel, (2) Rigid
- Frame Material
- Steel
- Number of Caster Wheels
- 4
- Deck Material
- Plastic
- Caster Mounting Type
- Plate
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Number of Platforms
- 1
- Caster Wheel Type
- Standard
- Deck Construction
- Solid
- Side Panel Type
- No Side Panels
- Deck Surface
- Smooth
- Caster Wheel/Tread Material
- Polyurethane
- Caster Wheel Tread Type/Material
- Standard Polyurethane
- Frame Gauge
- 2.625 in
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Gray
Dimensions
- Overall Height
- 40 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck LxWxH
- 60 in x 30 in x 11 in
- Deck Width
- 30 in
- Deck Length
- 60 in
- Deck Height
- 11 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 1-5/8 in
- Overall LxWxH
- 60 in x 30 in x 40 in
- Caster Width
- 1-5/8 in
- Caster Wheel Diameter
- 6 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 880 lb, Overall Height 40 in, Overall Length 60 in, Overall Width 29 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Not Applicable, Deck Gauge Not Applicable, Deck Height 11 in, Deck Length 60 in, Deck Width 29 1/2 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.