Shop DAYTON
See all product information
Create Account
PlatformTruck, Silver, Aluminum, 2,400lb
- Mfr # 13X477
- Zoro # G6191394
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44 in
Overall Width
36 in
Color
Silver
Wheel Type
Mold-on Rubber
Handle Type
Raised
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X477
- Zoro #
- G6191394
- UPC #
- 190735128435
- Country of Origin
- China
- Color
- Silver
- Load Capacity
- 2,400 lb
- Item
- Aluminum-Deck Platform Truck
- Wheel Type
- Mold-on Rubber
- Handle Type
- Raised
- Deck Material
- Aluminum
- Caster Configuration
- (2) Swivel, (2) Rigid
- Gauge
- 10 ga
- Handle Pocket Location
- Dual Ends
- Number of Caster Wheels
- 4
- Frame Material
- Aluminum
- Assembled/Unassembled
- Unassembled
- Caster Wheel Material
- Mold-on Rubber
- Deck Construction
- Solid
- Caster Wheel/Tread Material
- Rubber
- Caster Mounting Type
- Plate
- Deck Surface
- Ribbed
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel Type
- Mold-On Rubber
- Number of Platforms
- 1
- Side Panel Type
- No Side Panels
- Deck Gauge
- 10 ga
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Silver
Dimensions
- Overall Height
- 44 in
- Overall Length
- 60 in
- Overall Width
- 36 in
- Deck LxWxH
- 60 in x 36 in x 12 in
- Deck Width
- 36 in
- Caster Wheel Width
- 2 in
- Caster Wheel Dia.
- 8 in
- Deck Height
- 12 in
- Deck Length
- 60 in
- Overall LxWxH
- 60 in x 36 in x 44 in
- Caster Width
- 2 in
- Wire Rope Length
- 60 in
- Caster Wheel Diameter
- 8 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 2,400 lb, Overall Height 44 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Not Applicable, Deck Gauge 10 ga, Deck Height 12 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.