Zoro Homepage

Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg

  • Mfr # 508223

  • Zoro # G2779077


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
13 1/2 in
Shaft Centerline Height (In.)
9 in
Shaft Dia. (In.)
1 in
Frame Height (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508223
Zoro #
G2779077
UPC #
190735334102
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13 1/2 in
Shaft Centerline Height (In.)
9 in
Shaft Dia. (In.)
1 in
Frame Height (In.)
18 in
Frame Width (In.)
18 in
Dimension E (In.)
3 1/2 in
Dimension D (In.)
9 in
Dimension G (In.)
3/8 in
Dimension C (In.)
18 in
Dimension B (In.)
18 in
Dimension H (In.)
2 3/16 in
Dimension K (In.)
1 in
Dimension F (In.)
8 in
Frame Depth (In.)
18 in
Dimension A (In.)
18 in
Shaft Centerline Height
9 in
Wheel Width
13.5 in
Inlet Diameter
8 1/2 in
Frame Width
18 in
Rough Opening Height
18 in
Rough Opening Width
18 in
Frame Height
18 in
Frame Depth
18 in
Shaft Diameter
1 in
Wheel Diameter
13 1/2 in

Details

Item
Plenum Fan
Type
Less Drive Package
Bearing Type
Ball
Mounting Position
Horizontal
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Wheel RPM
1,940 RPM
Max. Inlet Temp. (Deg. F)
150 Degrees F
Remarks
Unit is Without Motor and Drive Package
Frame Material
Galvanized
Wheel Material
Aluminum
Maximum Motor Horsepower
3/4 hp
Maximum Motor Speed
1,940 RPM
Minimum Airflow
695 cfm
Includes Motor
No
Spark Resistant Construction Type
Not Rated
Frame Material Finish
Galvanized
Wheel Type
Backward-Curved
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
150 Degrees F
Hazardous Location Specification
Not Rated
Shaft Extension Beyond Frame
2.1 in
Maximum Static Pressure
1 1/2 in wc
Drive Type
Belt Drive
Minimum Motor Speed
1,345 RPM
Assembly
Unassembled
Maximum Fan Speed
1,940 RPM
For High-Static Pressure Applications
No
Maximum Airflow
2,233 cfm
Minimum Motor Horsepower
1/4 hp
Includes Drive Package
No

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 695 cfm, Maximum Airflow 2,233 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Wheel Width 13.5 in, Frame Material Galvanized, Inlet Diameter 8 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Maximum Fan Speed 1,940 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.