Zoro Homepage

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

  • Mfr # 7AK92

  • Zoro # G0776806


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
Dimension D (In.)
9 in
CFM @ 0.500-In. SP
1,817 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AK92
Zoro #
G0776806
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension D (In.)
9 in
Dimension E (In.)
3 1/2 in
Dimension K (In.)
1 in
Dimension C (In.)
18 in
Wheel Dia. (In.)
13 1/2 in
Shaft Dia. (In.)
1 in
Dimension H (In.)
2 3/16 in
Dimension A (In.)
18 in
Frame Width (In.)
18 in
Dimension B (In.)
18 in
Dimension G (In.)
3/8 in
Dimension F (In.)
8 in
Frame Depth (In.)
18 in
Frame Height (In.)
18 in
Shaft Centerline Height (In.)
9 in
Shaft Centerline Height
9 in
Shaft Diameter
1 in
Wheel Diameter
13 1/2 in
Frame Depth
18 in
Rough Opening Width
18 in
Frame Width
18 in
Inlet Diameter
8 1/2 in
Rough Opening Height
18 in
Frame Height
18 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,032 cfm, Airflow @ 0.250 in SP 1,926 cfm, Airflow @ 0.500 in SP 1,817 cfm, Airflow @ 0.750 in SP 1,685 cfm, Airflow @ 1.000 in SP 1,525 cfm, Airflow @ 1.250 in SP 1,341 cfm, Airflow @ 1.500 in SP 1,091 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.