Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

  • Mfr # 7AK96

  • Zoro # G2436235


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Frame Height (In.)
18 in
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AK96
Zoro #
G2436235
UPC #
-
Country of Origin
Multiple

Dimensions

Frame Height (In.)
18 in
Dimension E (In.)
3 1/2 in
Dimension H (In.)
2 3/16 in
Shaft Centerline Height (In.)
9 in
Dimension C (In.)
18 in
Frame Depth (In.)
18 in
Dimension B (In.)
18 in
Dimension A (In.)
18 in
Dimension F (In.)
8 in
Dimension D (In.)
9 in
Wheel Dia. (In.)
13 1/2 in
Dimension G (In.)
3/8 in
Dimension K (In.)
1 in
Frame Width (In.)
18 in
Shaft Dia. (In.)
1 in
Frame Depth
18 in
Shaft Diameter
1 in
Rough Opening Height
18 in
Inlet Diameter
8 1/2 in
Rough Opening Width
18 in
Frame Width
18 in
Frame Height
18 in
Wheel Diameter
13 1/2 in
Shaft Centerline Height
9 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.250-In. SP
1,780 cfm
Full Load Amps
2.9-2.8/1.4
Shaft Extension Beyond Frame (In.)
2 3/16 in
Includes
Drive Package
Remarks
Belt Provided is for Typical Motor Mounting Location
Mounting Position
Horizontal
CFM @ 0.750-In. SP
2,035 cfm
CFM @ 1.500-In. SP
1,630 cfm
CFM @ 0.500-In. SP
2,141 cfm
Max. Wheel RPM
1,940 RPM
Max. BHP
0.75 hp
CFM @ 2.000-In. SP
1,213 cfm
Sones @ 0.250-In. SP @ 5 Ft.
21 sones
CFM @ 1.75-In. SP
1,456 cfm
Wheel Material
Aluminum
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Frame Material
Galvanized
Fan RPM
1,940 RPM
Sones @ 1.500-In. SP @ 5 Ft.
19.1 sones
CFM @ 1.000-In. SP
1,921 cfm
Bearing Type
Ball
Motor Type
3-Phase
CFM @ 0.250-In. SP
2,233 cfm
Hz
60 Hz
Motor Enclosure
Open Dripproof
Sound Level
19.1 sones @ 1.500 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
Airflow @ 2.000 in SP
1,213 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 1.000 in SP
1,921 cfm
Wheel Type
Backward-Curved
Frequency
60 Hz
Airflow @ 1.75 in SP
1,456 cfm
Includes Drive Package
Yes
Airflow @ 1.500 in SP
1,630 cfm
Shaft Extension Beyond Frame
2.1 in
Airflow @ 0.250 in SP
2,233 cfm
Maximum Inlet Air Temperature
104 Degrees F
Mounting Orientation
Horizontal
Maximum Fan Speed
1,940 RPM
Airflow @ 0.000 in SP
2,325 cfm
Maximum Static Pressure
2 in wc
Airflow @ 0.750 in SP
2,035 cfm
Airflow @ 0.500 in SP
2,141 cfm
Airflow @ 1.250 in SP
1,780 cfm
Maximum Ambient Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Drive Type
Belt Drive
Frame Material Finish
Galvanized
Current
2.9-2.8/1.4 A
Assembly
Unassembled

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,325 cfm, Airflow @ 0.250 in SP 2,233 cfm, Airflow @ 0.500 in SP 2,141 cfm, Airflow @ 0.750 in SP 2,035 cfm, Airflow @ 1.000 in SP 1,921 cfm, Airflow @ 1.250 in SP 1,780 cfm, Airflow @ 1.500 in SP 1,630 cfm, Airflow @ 1.75 in SP 1,456 cfm, Airflow @ 2.000 in SP 1,213 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.