Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL32

  • Zoro # G2620107


product price: $1,881.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
Wheel Dia. (In.)
18 1/2 in
Frame Height (In.)
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL32
Zoro #
G2620107
UPC #
00194484310479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/2 in
Frame Height (In.)
22 1/2 in
Frame Width (In.)
22 1/2 in
Dimension G (In.)
3/8 in
Dimension C (In.)
22 1/2 in
Frame Depth (In.)
22 1/2 in
Dimension A (In.)
22 1/2 in
Shaft Centerline Height (In.)
11 1/4 in
Dimension D (In.)
11 1/4 in
Dimension B (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Dimension H (In.)
2 3/16 in
Dimension E (In.)
5 3/4 in
Dimension K (In.)
1 in
Shaft Dia. (In.)
1 in
Frame Width
22 1/2 in
Wheel Diameter
18 1/2 in
Shaft Diameter
1 in
Shaft Centerline Height
11 1/4 in
Frame Depth
22.5 in
Inlet Diameter
11 3/4 in
Rough Opening Height
22 1/2 in
Rough Opening Width
22 1/2 in
Frame Height
22 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
Sones @ 0.250-In. SP @ 5 Ft.
9.3 sones
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Aluminum
Fan RPM
1,005 RPM
Mounting Position
Horizontal
Max. BHP
0.503 hp
Bearing Type
Ball
Max. Wheel RPM
1,445 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.000-In. SP
1,650 cfm
Hz
1.2 Hz
CFM @ 0.750-In. SP
2,195 cfm
Full Load Amps
2.1-2.2/1.1
Motor Enclosure
Open Dripproof
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
2,866 cfm
CFM @ 0.500-In. SP
2,575 cfm
Frame Material
Galvanized
Motor Type
3-Phase
Shaft Extension Beyond Frame (In.)
2 3/16 in
Includes
Drive Package
Current
2.1-2.2/1.1 A
Sound Level
9.3 sones @ 0.250 in SP and 5 ft
Airflow @ 1.000 in SP
1,650 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 0.500 in SP
2,575 cfm
Airflow @ 0.250 in SP
2,866 cfm
Airflow @ 0.750 in SP
2,195 cfm
Mounting Orientation
Horizontal
Shaft Extension Beyond Frame
2.1 in
Includes Drive Package
Yes
Features
Belt Provided is for Typical Motor Mounting Location
Wheel Type
Backward-Curved
Drive Type
Belt Drive
Assembly
Unassembled
Frame Material Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F
Motor Horsepower
1/2 hp
Maximum Motor Speed
1,725 RPM
Maximum Fan Speed
1,005 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.250 in SP 2,866 cfm, Airflow @ 0.500 in SP 2,575 cfm, Airflow @ 0.750 in SP 2,195 cfm, Airflow @ 1.000 in SP 1,650 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 9.3 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.