Shop DAYTON

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL40
  • Zoro # G2418053

product price: 
$
1,769.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Assembled/Unassembled
Unassembled
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AL40
Zoro #
G2418053
UPC #
00194484310530
Country of Origin
Multiple

Dimensions

Frame Width (In.)
22 1/2 in
Wheel Dia. (In.)
18 1/2 in
Dimension E (In.)
5 3/4 in
Dimension A (In.)
22 1/2 in
Dimension D (In.)
11 1/4 in
Dimension K (In.)
1 in
Dimension C (In.)
22 1/2 in
Frame Depth (In.)
22 1/2 in
Frame Height (In.)
22 1/2 in
Dimension G (In.)
3/8 in
Dimension F (In.)
10 1/4 in
Shaft Dia. (In.)
1 in
Dimension H (In.)
2 3/16 in
Shaft Centerline Height (In.)
11 1/4 in
Dimension B (In.)
22 1/2 in
Rough Opening Width
22 1/2 in
Wheel Diameter
18 1/2 in
Frame Height
22 1/2 in
Rough Opening Height
22 1/2 in
Shaft Centerline Height
11 1/4 in
Rough Opening H x W
22 1/2 in 22 1/2 in
Inlet Diameter
11 3/4 in
Frame Width
22 1/2 in
Frame Depth
22.5 in
Shaft Diameter
1 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Assembled/Unassembled
Unassembled
Phase
3
Shaft Extension Beyond Frame (In.)
2 3/16 in
Frame Material
Galvanized
Max. BHP
1.006 hp
CFM @ 0.750-In. SP
3,283 cfm
Fan RPM
1,265 RPM
CFM @ 1.000-In. SP
2,998 cfm
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
14.9 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,735 RPM
CFM @ 0.500-In. SP
3,525 cfm
CFM @ 0.250-In. SP
3,721 cfm
CFM @ 1.250-In. SP
2,672 cfm
Sones @ 1.500-In. SP @ 5 Ft.
16.3 sones
Mounting Position
Horizontal
Wheel Material
Aluminum
Hz
60 Hz
CFM @ 1.500-In. SP
2,259 cfm
Motor Enclosure
Open Dripproof
Includes
Drive Package
Max. Wheel RPM
1,445 RPM
Motor Type
3-Phase
Full Load Amps
3.2-2.9/1.4
Maximum Fan Speed
1,265 RPM
Airflow @ 1.500 in SP
2,259 cfm
Motor Horsepower
1 hp
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.250 in SP
2,672 cfm
Wheel Type
Backward-Curved
Motor Enclosure Design
Open Dripproof (ODP)
Airflow @ 0.000 in SP
3,915 cfm
Current
3.2-2.9/1.4 A
Airflow @ 0.750 in SP
3,283 cfm
Airflow @ 0.250 in SP Range
0 to 3999 cfm
Airflow @ 0.500 in SP
3,525 cfm
Frequency
60 Hz
Airflow @ 0.250 in SP
3,721 cfm
Nameplate Voltage
208-230/460V AC
Frame Material Finish
Galvanized
Maximum Motor Speed
1,735 RPM
Features
Belt Provided is for Typical Motor Mounting Location
Sound Level
14.9 sones @ 0.250 in SP and 5 ft, 16.3 sones @ 1.500 in SP and 5 ft
Includes Drive Package
Yes
Drive Type
Belt Drive
Airflow @ 1.000 in SP
2,998 cfm
Mounting Orientation
Horizontal
Assembly
Unassembled
Shaft Extension Beyond Frame
2.1 in
Maximum Static Pressure
1 1/2 in wc

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 3,915 cfm, Airflow @ 0.250 in SP 3,721 cfm, Airflow @ 0.500 in SP 3,525 cfm, Airflow @ 0.750 in SP 3,283 cfm, Airflow @ 1.000 in SP 2,998 cfm, Airflow @ 1.250 in SP 2,672 cfm, Airflow @ 1.500 in SP 2,259 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.