Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 In, Less Dr Pkg

  • Mfr # 508224

  • Zoro # G3412324


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Type
Less Drive Package
Dimension D (In.)
9 in
Dimension A (In.)
18 in
Frame Material
Galvanized
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508224
Zoro #
G3412324
UPC #
190735334119
Country of Origin
United States

Dimensions

Dimension D (In.)
9 in
Dimension A (In.)
18 in
Frame Depth (In.)
18 in
Dimension E (In.)
3 1/2 in
Dimension K (In.)
1 in
Dimension B (In.)
18 in
Dimension F (In.)
8 in
Shaft Centerline Height (In.)
9 in
Frame Width (In.)
18 in
Dimension C (In.)
18 in
Dimension H (In.)
2 3/16 in
Dimension G (In.)
3/8 in
Shaft Dia. (In.)
1 in
Wheel Dia. (In.)
15 in
Frame Height (In.)
18 in
Frame Height
18 in
Wheel Diameter
15 in
Rough Opening Width
18 in
Frame Width
18 in
Shaft Centerline Height
9 in
Wheel Width
15 in
Rough Opening Height
18 in
Inlet Diameter
9 1/2 in
Shaft Diameter
1 in
Frame Depth
18 in

Details

Item
Plenum Fan
Type
Less Drive Package
Frame Material
Galvanized
Mounting Position
Horizontal
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
150 Degrees F
Wheel Material
Aluminum
Remarks
Unit is Without Motor and Drive Package
Max. Wheel RPM
2,049 RPM
Shaft Extension Beyond Frame (In.)
2 3/16 in
Wheel Type
Backward-Curved
Maximum Fan Speed
2,049 RPM
Maximum Airflow
3,272 cfm
Spark Resistant Construction Type
Not Rated
Mounting Orientation
Horizontal
Maximum Motor Speed
2,049 RPM
Maximum Inlet Air Temperature
150 Degrees F
Includes Motor
No
Minimum Motor Horsepower
1/4 hp
Minimum Motor Speed
1,128 RPM
For High-Static Pressure Applications
No
Maximum Static Pressure
1 1/2 in wc
Maximum Motor Horsepower
1 1/2 hp
Hazardous Location Specification
Not Rated
Assembly
Unassembled
Frame Material Finish
Galvanized
Minimum Airflow
1,133 cfm
Drive Type
Belt Drive
Shaft Extension Beyond Frame
2.1 in
Includes Drive Package
No

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 1,133 cfm, Maximum Airflow 3,272 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Wheel Width 15 in, Frame Material Galvanized, Inlet Diameter 9 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Maximum Fan Speed 2,049 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.