Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL04

  • Zoro # G3326434


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/3 hp
Dimension E (In.)
3 1/2 in
Frame Material
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL04
Zoro #
G3326434
UPC #
00194484310233
Country of Origin
Multiple

Dimensions

Dimension E (In.)
3 1/2 in
Frame Height (In.)
18 in
Frame Depth (In.)
18 in
Wheel Dia. (In.)
15 in
Dimension H (In.)
2 3/16 in
Shaft Dia. (In.)
1 in
Shaft Centerline Height (In.)
9 in
Dimension C (In.)
18 in
Dimension A (In.)
18 in
Dimension B (In.)
18 in
Dimension G (In.)
3/8 in
Frame Width (In.)
18 in
Dimension K (In.)
1 in
Dimension F (In.)
8 in
Dimension D (In.)
9 in
Rough Opening Height
18 in
Frame Width
18 in
Inlet Diameter
9 1/2 in
Rough Opening Width
18 in
Wheel Diameter
15 in
Shaft Diameter
1 in
Shaft Centerline Height
9 in
Frame Depth
18 in
Frame Height
18 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1/3 hp
Frame Material
Galvanized
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
10.4 sones
Includes
Drive Package
Wheel Material
Aluminum
Full Load Amps
1.5-1.6/0.8
Shaft Extension Beyond Frame (In.)
2 3/16 in
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal
CFM @ 0.500-In. SP
1,682 cfm
Fan RPM
1,237 RPM
Max. Wheel RPM
2,049 RPM
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
1,873 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.326 hp
Motor Type
3-Phase
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,725 RPM
Bearing Type
Ball
Motor Enclosure
Open Dripproof
CFM @ 0.750-In. SP
1,430 cfm
Drive Type
Belt Drive
Frequency
60 Hz
Airflow @ 0.750 in SP
1,430 cfm
Current
1.5-1.6/0.8 A
Mounting Orientation
Horizontal
Shaft Extension Beyond Frame
2.1 in
Nameplate Voltage
208-230/460V AC
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
1,873 cfm
Frame Material Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes
Airflow @ 0.500 in SP
1,682 cfm
Sound Level
10.4 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Maximum Fan Speed
1,237 RPM
Assembly
Unassembled
Motor Horsepower
1/4 hp

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 1,873 cfm, Airflow @ 0.500 in SP 1,682 cfm, Airflow @ 0.750 in SP 1,430 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 10.4 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 9 1/2 in, Rough Opening Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.