Shop DAYTON

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL10
  • Zoro # G1322991

product price: 
$
1,335.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
3/4 hp
Shaft Dia. (In.)
1 in
CFM @ 1.500-In. SP
1,693 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AL10
Zoro #
G1322991
UPC #
00194484310288
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 in
Dimension B (In.)
18 in
Frame Height (In.)
18 in
Dimension G (In.)
3/8 in
Dimension C (In.)
18 in
Dimension D (In.)
9 in
Dimension H (In.)
2 3/16 in
Frame Depth (In.)
18 in
Shaft Centerline Height (In.)
9 in
Dimension K (In.)
1 in
Dimension A (In.)
18 in
Frame Width (In.)
18 in
Dimension F (In.)
8 in
Wheel Dia. (In.)
15 in
Dimension E (In.)
3 1/2 in
Wheel Diameter
15 in
Inlet Diameter
9 1/2 in
Shaft Diameter
1 in
Rough Opening H x W
18 in 18 in
Rough Opening Width
18 in
Rough Opening Height
18 in
Frame Depth
18 in
Frame Height
18 in
Frame Width
18 in
Shaft Centerline Height
9 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
3/4 hp
CFM @ 1.500-In. SP
1,693 cfm
CFM @ 0.250-In. SP
2,553 cfm
Fan RPM
1,627 RPM
Assembled/Unassembled
Unassembled
Phase
1
Wheel Material
Aluminum
Full Load Amps
11.6/5.9-5.8
Sones @ 0.250-In. SP @ 5 Ft.
18 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Wheel RPM
2,049 RPM
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.250-In. SP
1,919 cfm
Sones @ 1.500-In. SP @ 5 Ft.
17.7 sones
Includes
Drive Package
Max. BHP
0.748 hp
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor RPM
1,725 RPM
Hz
60 Hz
Frame Material
Galvanized
CFM @ 1.000-In. SP
2,116 cfm
CFM @ 0.500-In. SP
2,431 cfm
Motor Type
Split Phase
Mounting Position
Horizontal
CFM @ 0.750-In. SP
2,282 cfm
Airflow @ 0.750 in SP
2,282 cfm
Motor Enclosure Design
Open Dripproof (ODP)
Sound Level
17.7 sones @ 1.500 in SP and 5 ft, 18 sones @ 0.250 in SP and 5 ft
Assembly
Unassembled
Maximum Static Pressure
1 1/2 in wc
Includes Drive Package
Yes
Current
11.6/5.9-5.8 A
Airflow @ 1.000 in SP
2,116 cfm
Nameplate Voltage
115/208-230V AC
Features
Belt Provided is for Typical Motor Mounting Location
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal
Wheel Type
Backward-Curved
Airflow @ 1.500 in SP
1,693 cfm
Shaft Extension Beyond Frame
2.1 in
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
2,431 cfm
Frame Material Finish
Galvanized
Airflow @ 0.250 in SP
2,553 cfm
Airflow @ 1.250 in SP
1,919 cfm
Airflow @ 0.000 in SP
2,676 cfm
Maximum Motor Speed
1,725 RPM
Frequency
60 Hz
Airflow @ 0.250 in SP Range
0 to 3999 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
1,627 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,676 cfm, Airflow @ 0.250 in SP 2,553 cfm, Airflow @ 0.500 in SP 2,431 cfm, Airflow @ 0.750 in SP 2,282 cfm, Airflow @ 1.000 in SP 2,116 cfm, Airflow @ 1.250 in SP 1,919 cfm, Airflow @ 1.500 in SP 1,693 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.