Zoro Homepage

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL13

  • Zoro # G1711132


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
CFM @ 0.500-In. SP
2,431 cfm
Dimension D (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL13
Zoro #
G1711132
UPC #
00194484310318
Country of Origin
Multiple

Dimensions

Dimension D (In.)
9 in
Dimension C (In.)
18 in
Dimension F (In.)
8 in
Dimension G (In.)
3/8 in
Shaft Dia. (In.)
1 in
Shaft Centerline Height (In.)
9 in
Dimension B (In.)
18 in
Frame Depth (In.)
18 in
Dimension K (In.)
1 in
Dimension E (In.)
3 1/2 in
Dimension A (In.)
18 in
Frame Height (In.)
18 in
Frame Width (In.)
18 in
Dimension H (In.)
2 3/16 in
Wheel Dia. (In.)
15 in
Frame Depth
18 in
Rough Opening Width
18 in
Shaft Centerline Height
9 in
Frame Height
18 in
Frame Width
18 in
Rough Opening Height
18 in
Inlet Diameter
9 1/2 in
Shaft Diameter
1 in
Wheel Diameter
15 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
CFM @ 0.500-In. SP
2,431 cfm
Assembled/Unassembled
Unassembled
Bearing Type
Ball
Max. BHP
0.748 hp
Max. Wheel RPM
2,049 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 1.500-In. SP @ 5 Ft.
17.7 sones
Motor RPM
1,725 RPM
Frame Material
Galvanized
Phase
3
CFM @ 0.250-In. SP
2,553 cfm
Sones @ 0.250-In. SP @ 5 Ft.
18 sones
CFM @ 0.750-In. SP
2,282 cfm
Full Load Amps
2.8-2.8/1.4
Max. Inlet Temp. (Deg. F)
104 Degrees F
Wheel Material
Aluminum
CFM @ 1.000-In. SP
2,116 cfm
Mounting Position
Horizontal
Fan RPM
1,627 RPM
CFM @ 1.500-In. SP
1,693 cfm
Motor Type
3-Phase
CFM @ 1.250-In. SP
1,919 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Ambient Temp. (F)
104 Degrees F
Remarks
Belt Provided is for Typical Motor Mounting Location
Hz
1.2 Hz
Includes
Drive Package
Nameplate Voltage
208-230/460V AC
Airflow @ 1.000 in SP
2,116 cfm
Wheel Type
Backward-Curved
Assembly
Unassembled
Drive Type
Belt Drive
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.250 in SP
1,919 cfm
Airflow @ 1.500 in SP
1,693 cfm
Current
2.8-2.8/1.4 A
Includes Drive Package
Yes
Sound Level
17.7 sones @ 1.500 in SP and 5 ft, 18 sones @ 0.250 in SP and 5 ft
Shaft Extension Beyond Frame
2.1 in
Maximum Static Pressure
1 1/2 in wc
Frame Material Finish
Galvanized
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Fan Speed
1,627 RPM
Airflow @ 0.750 in SP
2,282 cfm
Maximum Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
2,676 cfm
Airflow @ 0.250 in SP
2,553 cfm
Airflow @ 0.500 in SP
2,431 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,676 cfm, Airflow @ 0.250 in SP 2,553 cfm, Airflow @ 0.500 in SP 2,431 cfm, Airflow @ 0.750 in SP 2,282 cfm, Airflow @ 1.000 in SP 2,116 cfm, Airflow @ 1.250 in SP 1,919 cfm, Airflow @ 1.500 in SP 1,693 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.