Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL65

  • Zoro # G2828226


product price: $2,272.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Bearing Type
Ball
CFM @ 0.250-In. SP
4,611 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL65
Zoro #
G2828226
UPC #
00194484310776
Country of Origin
Multiple

Dimensions

Shaft Centerline Height (In.)
15 in
Dimension F (In.)
11 3/4 in
Dimension D (In.)
15 in
Dimension K (In.)
1 3/16 in
Dimension C (In.)
25 5/8 in
Dimension B (In.)
30 in
Dimension H (In.)
2 1/4 in
Wheel Dia. (In.)
22 in
Frame Width (In.)
30 in
Frame Height (In.)
30 in
Dimension A (In.)
30 in
Frame Depth (In.)
25 5/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension G (In.)
3/8 in
Dimension E (In.)
9 1/2 in
Wheel Diameter
22 in
Inlet Diameter
13 1/2 in
Frame Depth
25.6 in
Shaft Diameter
1 1/8 in
Frame Height
30 in
Rough Opening Height
30 in
Rough Opening Width
30 in
Frame Width
30 in
Shaft Centerline Height
15 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Bearing Type
Ball
CFM @ 0.250-In. SP
4,611 cfm
CFM @ 1.000-In. SP
3,335 cfm
Assembled/Unassembled
Unassembled
Max. Wheel RPM
1,096 RPM
Mounting Position
Horizontal
Fan RPM
948 RPM
CFM @ 0.750-In. SP
3,851 cfm
Includes
Drive Package
Motor Type
3-Phase
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
0.998 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Shaft Extension Beyond Frame (In.)
2 1/4 in
Frame Material
Galvanized
Motor RPM
1,740 RPM
Sones @ 0.250-In. SP @ 5 Ft.
10.5 sones
CFM @ 1.250-In. SP
2,628 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Phase
3
CFM @ 0.500-In. SP
4,268 cfm
Full Load Amps
3.1-2.8/1.4
Wheel Material
Aluminum
Airflow @ 0.750 in SP
3,851 cfm
Maximum Static Pressure
1 1/4 in wc
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.250 in SP
4,611 cfm
Frame Material Finish
Galvanized
Airflow @ 1.250 in SP
2,628 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
4,918 cfm
Nameplate Voltage
208-230/460V AC
Sound Level
10.5 sones @ 0.250 in SP and 5 ft
Assembly
Unassembled
Airflow @ 0.500 in SP
4,268 cfm
Motor Horsepower
1 hp
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
3,335 cfm
Current
3.1-2.8/1.4 A
Maximum Fan Speed
948 RPM
Shaft Extension Beyond Frame
2.2 in
Includes Drive Package
Yes
Maximum Motor Speed
1,740 RPM
Wheel Type
Backward-Curved

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 4,918 cfm, Airflow @ 0.250 in SP 4,611 cfm, Airflow @ 0.500 in SP 4,268 cfm, Airflow @ 0.750 in SP 3,851 cfm, Airflow @ 1.000 in SP 3,335 cfm, Airflow @ 1.250 in SP 2,628 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.