Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL83

  • Zoro # G3025827


product price: $3,746.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Dimension E (In.)
11 3/4 in
Frame Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL83
Zoro #
G3025827
UPC #
00194484310929
Country of Origin
Multiple

Dimensions

Dimension E (In.)
11 3/4 in
Frame Width (In.)
32 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
32 in
Dimension F (In.)
8 1/4 in
Shaft Dia. (In.)
1 11/16 in
Dimension C (In.)
19 3/4 in
Wheel Dia. (In.)
22 in
Shaft Centerline Height (In.)
16 in
Frame Height (In.)
32 in
Dimension D (In.)
16 in
Dimension A (In.)
32 in
Dimension H (In.)
4 in
Frame Depth (In.)
19 3/4 in
Dimension G (In.)
9/16 in
Shaft Centerline Height
16 in
Rough Opening Width
32 in
Shaft Diameter
1 5/8 in
Wheel Diameter
22 in
Rough Opening Height
32 in
Inlet Diameter
13 1/2 in
Frame Depth
19.7 in
Frame Width
32 in
Frame Height
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Motor Enclosure
Open Dripproof
Max. Wheel RPM
2,200 RPM
Mounting Position
Horizontal
CFM @ 4.000-In. SP
2,016 cfm
CFM @ 3.000-In. SP
5,565 cfm
CFM @ 0.250-In. SP
8,210 cfm
Motor RPM
1,740 RPM
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Steel
Wheel Material
Steel
CFM @ 1.000-In. SP
7,668 cfm
Shaft Extension Beyond Frame (In.)
4 in
Includes
Drive Package
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 2.000-In. SP
6,781 cfm
Phase
3
CFM @ 1.75-In. SP
7,017 cfm
CFM @ 1.500-In. SP
7,241 cfm
CFM @ 0.750-In. SP
7,849 cfm
CFM @ 3.500-In. SP
4,757 cfm
Full Load Amps
14.5-13.1/6.6
Motor Type
3-Phase
Bearing Type
Ball
Frame Finish
Baked Enamel
CFM @ 0.500-In. SP
8,029 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 2.500-In. SP
6,199 cfm
Assembled/Unassembled
Unassembled
Max. BHP
4.987 hp
Sones @ 0.250-In. SP @ 5 Ft.
32 sones
CFM @ 1.250-In. SP
7,465 cfm
Fan RPM
1,617 RPM
Sones @ 1.500-In. SP @ 5 Ft.
26 sones
Agency Compliance
AMCA
Airflow @ 2.000 in SP
6,781 cfm
Airflow @ 3.000 in SP
5,565 cfm
Airflow @ 1.250 in SP
7,465 cfm
Airflow @ 1.000 in SP
7,668 cfm
Current
14.5-13.1/6.6 A
Frame Material Finish
Baked Enamel
Mounting Orientation
Horizontal
Airflow @ 4.000 in SP
2,016 cfm
Frequency
60 Hz
Airflow @ 0.500 in SP
8,029 cfm
Includes Drive Package
Yes
Airflow @ 2.500 in SP
6,199 cfm
Drive Type
Belt Drive
Airflow @ 1.75 in SP
7,017 cfm
Airflow @ 3.500 in SP
4,757 cfm
Airflow @ 0.000 in SP
8,390 cfm
Maximum Static Pressure
3 in wc
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
26 sones @ 1.500 in SP and 5 ft, 32 sones @ 0.250 in SP and 5 ft
Maximum Motor Speed
1,740 RPM
Wheel Type
Backward-Curved
Standards
AMCA Certified
Airflow @ 0.750 in SP
7,849 cfm
Airflow @ 1.500 in SP
7,241 cfm
Airflow @ 0.250 in SP
8,210 cfm
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Maximum Fan Speed
1,617 RPM
Motor Horsepower
5 hp
Shaft Extension Beyond Frame
4 in
Maximum Ambient Temperature
104 Degrees F

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 8,390 cfm, Airflow @ 0.250 in SP 8,210 cfm, Airflow @ 0.500 in SP 8,029 cfm, Airflow @ 0.750 in SP 7,849 cfm, Airflow @ 1.000 in SP 7,668 cfm, Airflow @ 1.250 in SP 7,465 cfm, Airflow @ 1.500 in SP 7,241 cfm, Airflow @ 1.75 in SP 7,017 cfm, Airflow @ 2.000 in SP 6,781 cfm, Airflow @ 2.500 in SP 6,199 cfm, Airflow @ 3.000 in SP 5,565 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.