Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL84

  • Zoro # G2902995


product price: $3,742.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
4.987 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL84
Zoro #
G2902995
UPC #
00194484310936
Country of Origin
Multiple

Dimensions

Dimension E (In.)
11 3/4 in
Dimension C (In.)
19 3/4 in
Shaft Centerline Height (In.)
16 in
Frame Depth (In.)
19 3/4 in
Frame Width (In.)
32 in
Frame Height (In.)
32 in
Dimension F (In.)
8 1/4 in
Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension H (In.)
4 in
Shaft Dia. (In.)
1 11/16 in
Dimension D (In.)
16 in
Wheel Dia. (In.)
22 in
Dimension B (In.)
32 in
Dimension A (In.)
32 in
Wheel Diameter
22 in
Rough Opening Height
32 in
Frame Depth
19.7 in
Shaft Diameter
1 5/8 in
Frame Height
32 in
Inlet Diameter
13 1/2 in
Shaft Centerline Height
16 in
Rough Opening Width
32 in
Frame Width
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
4.987 hp
CFM @ 0.250-In. SP
8,210 cfm
Shaft Extension Beyond Frame (In.)
4 in
Remarks
Belt Provided is for Typical Motor Mounting Location
Sones @ 1.500-In. SP @ 5 Ft.
26 sones
Max. Ambient Temp. (F)
104 Degrees F
Frame Finish
Baked Enamel
CFM @ 1.250-In. SP
7,465 cfm
CFM @ 3.000-In. SP
5,565 cfm
Bearing Type
Ball
Includes
Drive Package
CFM @ 2.500-In. SP
6,199 cfm
Fan RPM
1,617 RPM
Agency Compliance
AMCA
CFM @ 3.500-In. SP
4,757 cfm
CFM @ 1.75-In. SP
7,017 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,745 RPM
CFM @ 0.750-In. SP
7,849 cfm
CFM @ 4.000-In. SP
2,016 cfm
CFM @ 0.500-In. SP
8,029 cfm
Sones @ 0.250-In. SP @ 5 Ft.
32 sones
Mounting Position
Horizontal
Hz
60 Hz
Frame Material
Steel
Phase
3
Motor Type
3-Phase
CFM @ 1.500-In. SP
7,241 cfm
CFM @ 1.000-In. SP
7,668 cfm
Max. Wheel RPM
2,200 RPM
Wheel Material
Steel
CFM @ 2.000-In. SP
6,781 cfm
Full Load Amps
14.8-13.4/6.7
Assembled/Unassembled
Unassembled
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 0.500 in SP
8,029 cfm
Airflow @ 0.250 in SP
8,210 cfm
Includes Drive Package
Yes
Maximum Fan Speed
1,617 RPM
Maximum Static Pressure
3 in wc
Mounting Orientation
Horizontal
Airflow @ 3.500 in SP
4,757 cfm
Airflow @ 0.750 in SP
7,849 cfm
Standards
AMCA Certified
Airflow @ 2.000 in SP
6,781 cfm
Frame Material Finish
Baked Enamel
Airflow @ 2.500 in SP
6,199 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,745 RPM
Assembly
Unassembled
Maximum Inlet Air Temperature
104 Degrees F
Current
14.8-13.4/6.7 A
Wheel Type
Backward-Curved
Airflow @ 1.75 in SP
7,017 cfm
Airflow @ 0.000 in SP
8,390 cfm
Drive Type
Belt Drive
Shaft Extension Beyond Frame
4 in
Motor Horsepower
5 hp
Sound Level
26 sones @ 1.500 in SP and 5 ft, 32 sones @ 0.250 in SP and 5 ft
Airflow @ 1.500 in SP
7,241 cfm
Airflow @ 1.000 in SP
7,668 cfm
Airflow @ 4.000 in SP
2,016 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 1.250 in SP
7,465 cfm
Airflow @ 3.000 in SP
5,565 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 8,390 cfm, Airflow @ 0.250 in SP 8,210 cfm, Airflow @ 0.500 in SP 8,029 cfm, Airflow @ 0.750 in SP 7,849 cfm, Airflow @ 1.000 in SP 7,668 cfm, Airflow @ 1.250 in SP 7,465 cfm, Airflow @ 1.500 in SP 7,241 cfm, Airflow @ 1.75 in SP 7,017 cfm, Airflow @ 2.000 in SP 6,781 cfm, Airflow @ 2.500 in SP 6,199 cfm, Airflow @ 3.000 in SP 5,565 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.