Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL85

  • Zoro # G2896993


product price: $4,990.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
CFM @ 3.500-In. SP
6,869 cfm
Dimension C (In.)
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL85
Zoro #
G2896993
UPC #
00194484310943
Country of Origin
Multiple

Dimensions

Dimension C (In.)
19 3/4 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
32 in
Dimension G (In.)
9/16 in
Frame Height (In.)
32 in
Frame Width (In.)
32 in
Dimension H (In.)
4 in
Dimension B (In.)
32 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
16 in
Frame Depth (In.)
19 3/4 in
Dimension D (In.)
16 in
Dimension F (In.)
8 1/4 in
Wheel Dia. (In.)
22 in
Dimension E (In.)
11 3/4 in
Rough Opening Height
32 in
Frame Height
32 in
Frame Width
32 in
Rough Opening Width
32 in
Inlet Diameter
13 1/2 in
Wheel Diameter
22 in
Shaft Centerline Height
16 in
Frame Depth
19.7 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
CFM @ 3.500-In. SP
6,869 cfm
CFM @ 0.250-In. SP
9,447 cfm
CFM @ 5.000-In. SP
4,309 cfm
Sones @ 1.500-In. SP @ 5 Ft.
32 sones
Sones @ 0.250-In. SP @ 5 Ft.
41 sones
Includes
Drive Package
CFM @ 1.75-In. SP
8,458 cfm
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 3.000-In. SP
7,377 cfm
Shaft Extension Beyond Frame (In.)
4 in
Frame Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Hz
60 Hz
Assembled/Unassembled
Unassembled
Motor RPM
1,740 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.250-In. SP
8,816 cfm
Max. BHP
7.47 hp
CFM @ 1.500-In. SP
8,654 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.500-In. SP
9,289 cfm
CFM @ 0.750-In. SP
9,132 cfm
Fan RPM
1,851 RPM
Bearing Type
Ball
CFM @ 4.000-In. SP
6,289 cfm
Full Load Amps
32.0
CFM @ 2.500-In. SP
7,869 cfm
Motor Type
Capacitor-Start Capacitor-Run
Max. Wheel RPM
2,200 RPM
CFM @ 1.000-In. SP
8,974 cfm
Frame Material
Steel
CFM @ 2.000-In. SP
8,262 cfm
Agency Compliance
AMCA
Mounting Position
Horizontal
Shaft Extension Beyond Frame
4 in
Assembly
Unassembled
Maximum Motor Speed
1,740 RPM
Airflow @ 4.000 in SP
6,289 cfm
Maximum Fan Speed
1,851 RPM
Maximum Inlet Air Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Static Pressure
5 in wc
Wheel Type
Backward-Curved
Airflow @ 2.000 in SP
8,262 cfm
Airflow @ 0.500 in SP
9,289 cfm
Airflow @ 5.000 in SP
4,309 cfm
Airflow @ 1.75 in SP
8,458 cfm
Airflow @ 0.250 in SP
9,447 cfm
Airflow @ 3.000 in SP
7,377 cfm
Standards
AMCA Certified
Airflow @ 0.000 in SP
9,604 cfm
Frequency
60 Hz
Airflow @ 3.500 in SP
6,869 cfm
Airflow @ 1.250 in SP
8,816 cfm
Drive Type
Belt Drive
Sound Level
32 sones @ 1.500 in SP and 5 ft, 41 sones @ 0.250 in SP and 5 ft
Airflow @ 2.500 in SP
7,869 cfm
Airflow @ 1.500 in SP
8,654 cfm
Includes Drive Package
Yes
Nameplate Voltage
230V AC
Mounting Orientation
Horizontal
Airflow @ 0.750 in SP
9,132 cfm
Motor Horsepower
7 1/2 hp
Current
32 A
Frame Material Finish
Baked Enamel
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
8,974 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 9,604 cfm, Airflow @ 0.250 in SP 9,447 cfm, Airflow @ 0.500 in SP 9,289 cfm, Airflow @ 0.750 in SP 9,132 cfm, Airflow @ 1.000 in SP 8,974 cfm, Airflow @ 1.250 in SP 8,816 cfm, Airflow @ 1.500 in SP 8,654 cfm, Airflow @ 1.75 in SP 8,458 cfm, Airflow @ 2.000 in SP 8,262 cfm, Airflow @ 2.500 in SP 7,869 cfm, Airflow @ 3.000 in SP 7,377 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.