Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL89

  • Zoro # G3350654


product price: $4,133.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL89
Zoro #
G3350654
UPC #
00194484310981
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
12 7/8 in
Dimension G (In.)
9/16 in
Dimension F (In.)
9 7/8 in
Dimension C (In.)
23 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
34 in
Frame Depth (In.)
23 in
Dimension H (In.)
4 1/2 in
Dimension D (In.)
17 in
Frame Height (In.)
34 in
Frame Width (In.)
34 in
Dimension B (In.)
34 in
Wheel Dia. (In.)
24 1/2 in
Shaft Centerline Height (In.)
17 in
Frame Height
34 in
Shaft Centerline Height
17 in
Inlet Diameter
15 3/8 in
Frame Width
34 in
Rough Opening Width
34 in
Rough Opening Height
34 in
Frame Depth
23 in
Shaft Diameter
1 5/8 in
Wheel Diameter
24 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.500-In. SP
4,539 cfm
Max. BHP
1.987 hp
Phase
1
Mounting Position
Horizontal
Frame Material
Steel
Shaft Extension Beyond Frame (In.)
4 1/2 in
Sones @ 0.250-In. SP @ 5 Ft.
13.8 sones
Max. Ambient Temp. (F)
104 Degrees F
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Wheel RPM
2,000 RPM
Motor Type
Capacitor-Start Capacitor-Run
Fan RPM
1,015 RPM
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Wheel Material
Steel
Agency Compliance
AMCA
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
5,791 cfm
CFM @ 1.75-In. SP
3,880 cfm
CFM @ 1.000-In. SP
5,453 cfm
CFM @ 1.250-In. SP
5,030 cfm
CFM @ 0.500-In. SP
6,127 cfm
Frame Finish
Baked Enamel
Full Load Amps
18.8/10.2-9.4
CFM @ 0.250-In. SP
6,404 cfm
Sones @ 1.500-In. SP @ 5 Ft.
13 sones
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 1.75 in SP
3,880 cfm
Frame Material Finish
Baked Enamel
Motor Horsepower
2 hp
Airflow @ 0.750 in SP
5,791 cfm
Airflow @ 0.500 in SP
6,127 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.250 in SP
6,404 cfm
Mounting Orientation
Horizontal
Standards
AMCA Certified
Maximum Static Pressure
1 1/2 in wc
Drive Type
Belt Drive
Maximum Fan Speed
1,015 RPM
Airflow @ 0.000 in SP
6,680 cfm
Airflow @ 1.500 in SP
4,539 cfm
Maximum Motor Speed
1,725 RPM
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.250 in SP
5,030 cfm
Includes Drive Package
Yes
Assembly
Unassembled
Current
18.8/10.2-9.4 A
Wheel Type
Backward-Curved
Shaft Extension Beyond Frame
4.5 in
Sound Level
13 sones @ 1.500 in SP and 5 ft, 13.8 sones @ 0.250 in SP and 5 ft
Airflow @ 1.000 in SP
5,453 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 6,680 cfm, Airflow @ 0.250 in SP 6,404 cfm, Airflow @ 0.500 in SP 6,127 cfm, Airflow @ 0.750 in SP 5,791 cfm, Airflow @ 1.000 in SP 5,453 cfm, Airflow @ 1.250 in SP 5,030 cfm, Airflow @ 1.500 in SP 4,539 cfm, Airflow @ 1.75 in SP 3,880 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.