Shop DAYTON

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL90
  • Zoro # G1480473

product price: 
$
4,034.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Hz
60 Hz
Dimension G (In.)
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AL90
Zoro #
G1480473
UPC #
00194484310998
Country of Origin
Multiple

Dimensions

Dimension G (In.)
9/16 in
Frame Height (In.)
34 in
Dimension C (In.)
23 in
Shaft Centerline Height (In.)
17 in
Dimension A (In.)
34 in
Wheel Dia. (In.)
24 1/2 in
Dimension K (In.)
1 11/16 in
Frame Width (In.)
34 in
Dimension F (In.)
9 7/8 in
Dimension E (In.)
12 7/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension D (In.)
17 in
Dimension H (In.)
4 1/2 in
Dimension B (In.)
34 in
Frame Depth (In.)
23 in
Inlet Diameter
15 3/8 in
Rough Opening Height
34 in
Wheel Diameter
24 1/2 in
Shaft Centerline Height
17 in
Frame Width
34 in
Frame Height
34 in
Rough Opening H x W
34 in 34 in
Shaft Diameter
1 5/8 in
Rough Opening Width
34 in
Frame Depth
23 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Hz
60 Hz
Includes
Drive Package
Frame Material
Steel
Shaft Extension Beyond Frame (In.)
4 1/2 in
Motor RPM
1,735 RPM
CFM @ 1.250-In. SP
5,030 cfm
Sones @ 1.500-In. SP @ 5 Ft.
13 sones
Fan RPM
1,015 RPM
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Full Load Amps
6.1-5.5/2.8
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.500-In. SP
4,539 cfm
CFM @ 0.750-In. SP
5,791 cfm
Phase
3
CFM @ 1.75-In. SP
3,880 cfm
Agency Compliance
AMCA
CFM @ 1.000-In. SP
5,453 cfm
Motor Type
3-Phase
Bearing Type
Ball
Frame Finish
Baked Enamel
Mounting Position
Horizontal
Max. Wheel RPM
2,000 RPM
Wheel Material
Steel
Max. BHP
1.987 hp
CFM @ 0.500-In. SP
6,127 cfm
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
6,404 cfm
Sones @ 0.250-In. SP @ 5 Ft.
13.8 sones
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.250 in SP Range
4000 to 10000 cfm
Airflow @ 0.000 in SP
6,680 cfm
Standards
AMCA Certified
Drive Type
Belt Drive
Maximum Motor Speed
1,735 RPM
Frame Material Finish
Baked Enamel
Current
6.1-5.5/2.8 A
Frequency
60 Hz
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
5,453 cfm
Wheel Type
Backward-Curved
Airflow @ 1.75 in SP
3,880 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Assembly
Unassembled
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,015 RPM
Motor Enclosure Design
Open Dripproof (ODP)
Sound Level
13 sones @ 1.500 in SP and 5 ft, 13.8 sones @ 0.250 in SP and 5 ft
Motor Horsepower
2 hp
Airflow @ 0.500 in SP
6,127 cfm
Airflow @ 0.750 in SP
5,791 cfm
Airflow @ 1.250 in SP
5,030 cfm
Nameplate Voltage
208-230/460V AC
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.250 in SP
6,404 cfm
Airflow @ 1.500 in SP
4,539 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 6,680 cfm, Airflow @ 0.250 in SP 6,404 cfm, Airflow @ 0.500 in SP 6,127 cfm, Airflow @ 0.750 in SP 5,791 cfm, Airflow @ 1.000 in SP 5,453 cfm, Airflow @ 1.250 in SP 5,030 cfm, Airflow @ 1.500 in SP 4,539 cfm, Airflow @ 1.75 in SP 3,880 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.