AxialBlower, Blue, Polyethylene, 24inH

  • Mfr # F568
  • Zoro # G2477848
product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Variable
Motor HP
13/32 hp
Amps
2.7 A
Power Cord Length
15 ft
Housing Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F568
Zoro #
G2477848
UPC #
847136000975
Country of Origin
United States
Number of Speeds
Variable
Motor HP
13/32 hp
Amps
2.7 A
Housing Color
Blue
Airflow Direction
Horizontal, Vertical
Item
Axial Blower
Blower Application
Carpet, Ceiling, Floor, Wall
Requires
120 V AC
Includes
Integrated Stand
Propeller Material
Nylon
Housing Material
Polyethylene
Voltage
115V AC
Number of Blades
7
Number of Power Outlets
1
Standards
CSA Certified, ETL Listed to UL/cUL
Pivoting
Yes
NEMA Plug Configuration
5-13P
Hz
60 Hz
Phase
Single
Number of Conductors
3
CFM High
2,600 cfm
Sound Level
72 dB
Daisy Chain Capacity
4 Units
Daisy Chain Capability
Yes
Motor Horsepower
1/2 hp
Includes Hose
No
Frequency
60 Hz
Power Consumption
340 W
GFCI Protected
Yes
Application
Commercial, Home and Office, Industrial
Nameplate Voltage
115V AC
Full Load Current
2.7 A
Maximum Airflow Capacity
2,600 cfm
Air Flow Direction
360 Degrees
Telescopic Handle Included
No
Daisy Chain Capacity - Maximum
4
Sound Level - Minimum
58 dB
Product Type
Axial Blower
Motor Speed
1,550 RPM

Dimensions

Power Cord Length
15 ft
Overall Height
24 in
Housing Height
24 in
Outlet Height
17 in
Overall Length
10 7/8 in
Housing Width
24 1/4 in
Overall Width
24 1/4 in
Housing Dia.
24 5/16 in
Outlet Width
17 in
Propeller Dia.
16 1/2 in
Housing Length
10.8 in
Conductor Size (AWG)
14 AWG
Blower Wheel Dia.
16 1/2 in
Conductor Size
14 AWG
Housing Diameter
24 5/16 in
Blower Wheel Diameter
16 1/2 in
Propeller Diameter
16 1/2 in
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Description

Axial Blower, Pivoting Yes, Air Flow Direction 360 Degrees , Maximum Airflow Capacity 2,600 cfm, Number of Speeds Variable, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Full Load Current 2.7 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 4 Units, Number of Power Outlets 1, NEMA Plug Configuration 5-13P, GFCI Protected Yes, Power Cord Length 15 ft, Includes Integrated Stand, Blower Wheel Diameter 16 1/2 in, Standards CSA Certified, ETL Listed to UL/cUL

Ratings & reviews