Zoro Homepage

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL96

  • Zoro # G1472213


product price: $5,400.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
5 hp
CFM @ 2.000-In. SP
7,223 cfm
Frame Finish
Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL96
Zoro #
G1472213
UPC #
00194484311032
Country of Origin
Multiple

Dimensions

Frame Width (In.)
34 in
Dimension K (In.)
1 11/16 in
Shaft Centerline Height (In.)
17 in
Frame Depth (In.)
23 in
Dimension H (In.)
4 1/2 in
Wheel Dia. (In.)
24 1/2 in
Dimension B (In.)
34 in
Dimension E (In.)
12 7/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension F (In.)
9 7/8 in
Dimension A (In.)
34 in
Dimension C (In.)
23 in
Dimension D (In.)
17 in
Frame Height (In.)
34 in
Rough Opening Width
34 in
Wheel Diameter
24 1/2 in
Rough Opening Height
34 in
Frame Depth
23 in
Shaft Diameter
1 5/8 in
Frame Height
34 in
Shaft Centerline Height
17 in
Frame Width
34 in
Inlet Diameter
15 3/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
230
Motor HP
5 hp
CFM @ 2.000-In. SP
7,223 cfm
Frame Finish
Baked Enamel
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
CFM @ 1.75-In. SP
7,496 cfm
CFM @ 3.000-In. SP
5,722 cfm
Max. BHP
4.983 hp
Fan RPM
1,378 RPM
CFM @ 1.000-In. SP
8,241 cfm
CFM @ 0.750-In. SP
8,457 cfm
Hz
60 Hz
Wheel Material
Steel
Frame Material
Steel
Motor RPM
1,730 RPM
Max. Wheel RPM
2,000 RPM
CFM @ 2.500-In. SP
6,574 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.500-In. SP
7,744 cfm
Sones @ 1.500-In. SP @ 5 Ft.
22 sones
CFM @ 1.250-In. SP
7,993 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
8,865 cfm
Sones @ 0.250-In. SP @ 5 Ft.
24 sones
Mounting Position
Horizontal
Agency Compliance
AMCA
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.500-In. SP
8,661 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Assembled/Unassembled
Unassembled
Remarks
Belt Provided is for Typical Motor Mounting Location
Includes
Drive Package
Full Load Amps
20.5
Airflow @ 0.750 in SP
8,457 cfm
Motor Horsepower
5 hp
Airflow @ 0.500 in SP
8,661 cfm
Airflow @ 0.250 in SP
8,865 cfm
Airflow @ 1.250 in SP
7,993 cfm
Mounting Orientation
Horizontal
Nameplate Voltage
230V AC
Shaft Extension Beyond Frame
4.5 in
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 2.500 in SP
6,574 cfm
Airflow @ 0.000 in SP
9,070 cfm
Includes Drive Package
Yes
Airflow @ 3.000 in SP
5,722 cfm
Airflow @ 1.500 in SP
7,744 cfm
Airflow @ 1.000 in SP
8,241 cfm
Current
20.5 A
Airflow @ 2.000 in SP
7,223 cfm
Standards
AMCA Certified
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,378 RPM
Wheel Type
Backward-Curved
Frame Material Finish
Baked Enamel
Maximum Motor Speed
1,730 RPM
Maximum Static Pressure
3 in wc
Drive Type
Belt Drive
Sound Level
22 sones @ 1.500 in SP and 5 ft, 24 sones @ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 1.75 in SP
7,496 cfm
Assembly
Unassembled

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 9,070 cfm, Airflow @ 0.250 in SP 8,865 cfm, Airflow @ 0.500 in SP 8,661 cfm, Airflow @ 0.750 in SP 8,457 cfm, Airflow @ 1.000 in SP 8,241 cfm, Airflow @ 1.250 in SP 7,993 cfm, Airflow @ 1.500 in SP 7,744 cfm, Airflow @ 1.75 in SP 7,496 cfm, Airflow @ 2.000 in SP 7,223 cfm, Airflow @ 2.500 in SP 6,574 cfm, Airflow @ 3.000 in SP 5,722 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.