Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN08

  • Zoro # G0294436


product price: $4,428.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Motor RPM
1,735 RPM
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN08
Zoro #
G0294436
UPC #
00194484311124
Country of Origin
Multiple

Dimensions

Shaft Centerline Height (In.)
19 in
Dimension F (In.)
9 7/8 in
Dimension G (In.)
9/16 in
Frame Height (In.)
38 in
Shaft Dia. (In.)
1 11/16 in
Wheel Dia. (In.)
27 3/8 in
Dimension C (In.)
23 in
Dimension A (In.)
38 in
Frame Width (In.)
38 in
Dimension H (In.)
4 1/2 in
Frame Depth (In.)
23 in
Dimension E (In.)
14 1/8 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
38 in
Dimension D (In.)
19 in
Shaft Centerline Height
19 in
Inlet Diameter
17 1/8 in
Frame Depth
23 in
Wheel Diameter
27 3/8 in
Shaft Diameter
1 5/8 in
Frame Width
38 in
Frame Height
38 in
Rough Opening Height
38 in
Rough Opening Width
38 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Motor RPM
1,735 RPM
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Assembled/Unassembled
Unassembled
Max. Wheel RPM
1,800 RPM
CFM @ 0.500-In. SP
7,612 cfm
Full Load Amps
6.1-5.5/2.8
Motor Enclosure
Open Dripproof
Bearing Type
Ball
Max. BHP
1.987 hp
Fan RPM
849 RPM
CFM @ 0.250-In. SP
8,026 cfm
CFM @ 1.000-In. SP
6,602 cfm
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
AMCA
CFM @ 1.500-In. SP
4,684 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Frame Material
Steel
Wheel Material
Steel
Mounting Position
Horizontal
CFM @ 0.750-In. SP
7,162 cfm
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Finish
Baked Enamel
Includes
Drive Package
Motor Type
3-Phase
CFM @ 1.250-In. SP
5,871 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Includes Drive Package
Yes
Maximum Fan Speed
849 RPM
Shaft Extension Beyond Frame
4.5 in
Frame Material Finish
Baked Enamel
Current
6.1-5.5/2.8 A
Assembly
Unassembled
Airflow @ 1.000 in SP
6,602 cfm
Drive Type
Belt Drive
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 22 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Maximum Motor Speed
1,735 RPM
Airflow @ 0.250 in SP
8,026 cfm
Airflow @ 0.750 in SP
7,162 cfm
Airflow @ 0.500 in SP
7,612 cfm
Standards
AMCA Certified
Maximum Inlet Air Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Nameplate Voltage
208-230/460V AC
Airflow @ 1.250 in SP
5,871 cfm
Motor Horsepower
2 hp
Airflow @ 1.500 in SP
4,684 cfm
Mounting Orientation
Horizontal

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.250 in SP 8,026 cfm, Airflow @ 0.500 in SP 7,612 cfm, Airflow @ 0.750 in SP 7,162 cfm, Airflow @ 1.000 in SP 6,602 cfm, Airflow @ 1.250 in SP 5,871 cfm, Airflow @ 1.500 in SP 4,684 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.