Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN12

  • Zoro # G0653353


product price: $4,717.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Mounting Position
Horizontal
CFM @ 0.250-In. SP
9,296 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN12
Zoro #
G0653353
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Frame Width (In.)
38 in
Frame Height (In.)
38 in
Shaft Dia. (In.)
1 11/16 in
Wheel Dia. (In.)
27 3/8 in
Dimension E (In.)
14 1/8 in
Dimension A (In.)
38 in
Dimension F (In.)
9 7/8 in
Dimension H (In.)
4 1/2 in
Dimension B (In.)
38 in
Frame Depth (In.)
23 in
Shaft Centerline Height (In.)
19 in
Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension D (In.)
19 in
Dimension C (In.)
23 in
Frame Height
38 in
Shaft Centerline Height
19 in
Rough Opening Width
38 in
Rough Opening Height
38 in
Wheel Diameter
27 3/8 in
Frame Width
38 in
Inlet Diameter
17 1/8 in
Frame Depth
23 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Mounting Position
Horizontal
CFM @ 0.250-In. SP
9,296 cfm
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
2.996 hp
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
26 sones
Motor Enclosure
Open Dripproof
Shaft Extension Beyond Frame (In.)
4 1/2 in
Agency Compliance
AMCA
CFM @ 0.500-In. SP
8,948 cfm
CFM @ 1.250-In. SP
7,682 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
9.2-8.3/4.2
Sones @ 1.500-In. SP @ 5 Ft.
18.7 sones
CFM @ 0.750-In. SP
8,572 cfm
Assembled/Unassembled
Unassembled
Max. Wheel RPM
1,800 RPM
CFM @ 1.75-In. SP
6,382 cfm
Fan RPM
972 RPM
CFM @ 2.000-In. SP
5,104 cfm
Includes
Drive Package
Frame Finish
Baked Enamel
Motor RPM
1,750 RPM
CFM @ 1.500-In. SP
7,097 cfm
CFM @ 1.000-In. SP
8,167 cfm
Wheel Material
Steel
Remarks
Belt Provided is for Typical Motor Mounting Location
Bearing Type
Ball
Motor Type
3-Phase
Frame Material
Steel
Airflow @ 0.000 in SP
9,641 cfm
Airflow @ 1.500 in SP
7,097 cfm
Assembly
Unassembled
Maximum Motor Speed
1,750 RPM
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Sound Level
18.7 sones @ 1.500 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft
Airflow @ 1.75 in SP
6,382 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
3 hp
Maximum Fan Speed
972 RPM
Airflow @ 0.250 in SP
9,296 cfm
Frame Material Finish
Baked Enamel
Shaft Extension Beyond Frame
4.5 in
Airflow @ 1.250 in SP
7,682 cfm
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Includes Drive Package
Yes
Airflow @ 0.750 in SP
8,572 cfm
Current
9.2-8.3/4.2 A
Wheel Type
Backward-Curved
Standards
AMCA Certified
Airflow @ 2.000 in SP
5,181 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 0.500 in SP
8,948 cfm
Maximum Static Pressure
2 in wc
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
8,167 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 9,641 cfm, Airflow @ 0.250 in SP 9,296 cfm, Airflow @ 0.500 in SP 8,948 cfm, Airflow @ 0.750 in SP 8,572 cfm, Airflow @ 1.000 in SP 8,167 cfm, Airflow @ 1.250 in SP 7,682 cfm, Airflow @ 1.500 in SP 7,097 cfm, Airflow @ 1.75 in SP 6,382 cfm, Airflow @ 2.000 in SP 5,181 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.