Zoro Homepage

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN14

  • Zoro # G0713982


product price: $5,496.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
5 hp
Full Load Amps
20.5
Shaft Dia. (In.)
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN14
Zoro #
G0713982
UPC #
00194484311179
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 11/16 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
38 in
Dimension F (In.)
9 7/8 in
Frame Height (In.)
38 in
Dimension G (In.)
9/16 in
Shaft Centerline Height (In.)
19 in
Frame Depth (In.)
23 in
Dimension B (In.)
38 in
Wheel Dia. (In.)
27 3/8 in
Dimension D (In.)
19 in
Dimension C (In.)
23 in
Dimension E (In.)
14 1/8 in
Dimension H (In.)
4 1/2 in
Frame Width (In.)
38 in
Shaft Diameter
1 5/8 in
Rough Opening Height
38 in
Frame Depth
23 in
Frame Width
38 in
Shaft Centerline Height
19 in
Inlet Diameter
17 1/8 in
Wheel Diameter
27 3/8 in
Frame Height
38 in
Rough Opening Width
38 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 11,437 cfm, Airflow @ 0.250 in SP 11,146 cfm, Airflow @ 0.500 in SP 10,854 cfm, Airflow @ 0.750 in SP 10,556 cfm, Airflow @ 1.000 in SP 10,238 cfm, Airflow @ 1.250 in SP 9,921 cfm, Airflow @ 1.500 in SP 9,535 cfm, Airflow @ 1.75 in SP 9,127 cfm, Airflow @ 2.000 in SP 8,646 cfm, Airflow @ 2.500 in SP 7,495 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.