Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN18

  • Zoro # G2869833


product price: $4,927.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 1.75-In. SP
11,213 cfm
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN18
Zoro #
G2869833
UPC #
00194484311209
Country of Origin
Multiple

Dimensions

Frame Depth (In.)
23 in
Dimension D (In.)
19 in
Dimension K (In.)
1 11/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension B (In.)
38 in
Dimension F (In.)
9 7/8 in
Dimension A (In.)
38 in
Shaft Centerline Height (In.)
19 in
Dimension H (In.)
4 1/2 in
Frame Height (In.)
38 in
Dimension E (In.)
14 1/8 in
Dimension C (In.)
23 in
Wheel Dia. (In.)
27 3/8 in
Frame Width (In.)
38 in
Frame Height
38 in
Rough Opening Height
38 in
Frame Width
38 in
Shaft Diameter
1 5/8 in
Rough Opening Width
38 in
Wheel Diameter
27 3/8 in
Inlet Diameter
17 1/8 in
Shaft Centerline Height
19 in
Frame Depth
23 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 1.75-In. SP
11,213 cfm
Hz
60 Hz
CFM @ 0.500-In. SP
12,574 cfm
Full Load Amps
20.6-18.7/9.3
CFM @ 2.500-In. SP
10,102 cfm
Agency Compliance
AMCA
Bearing Type
Ball
Mounting Position
Horizontal
Sones @ 1.500-In. SP @ 5 Ft.
37 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 2.000-In. SP
10,855 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,745 RPM
Includes
Drive Package
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
46 sones
Wheel Material
Steel
CFM @ 3.500-In. SP
7,791 cfm
Assembled/Unassembled
Unassembled
CFM @ 1.000-In. SP
12,055 cfm
CFM @ 3.000-In. SP
9,161 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Wheel RPM
1,800 RPM
Frame Finish
Baked Enamel
CFM @ 0.250-In. SP
12,829 cfm
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
1,319 RPM
CFM @ 1.500-In. SP
11,500 cfm
CFM @ 1.250-In. SP
11,778 cfm
CFM @ 0.750-In. SP
12,320 cfm
Frame Material
Steel
Max. BHP
7.471 hp
Airflow @ 0.000 in SP
13,083 cfm
Airflow @ 0.500 in SP
12,574 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
12,320 cfm
Airflow @ 1.75 in SP
11,213 cfm
Maximum Fan Speed
1,319 RPM
Current
20.6-18.7/9.3 A
Standards
AMCA Certified
Airflow @ 3.000 in SP
9,206 cfm
Maximum Motor Speed
1,745 RPM
Airflow @ 2.000 in SP
10,855 cfm
Sound Level
37 sones @ 1.500 in SP and 5 ft, 46 sones @ 0.250 in SP and 5 ft
Airflow @ 0.250 in SP
12,829 cfm
Drive Type
Belt Drive
Frequency
60 Hz
Airflow @ 1.500 in SP
11,501 cfm
Wheel Type
Backward-Curved
Shaft Extension Beyond Frame
4.5 in
Airflow @ 2.500 in SP
10,115 cfm
Airflow @ 3.500 in SP
7,791 cfm
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Assembly
Unassembled
Airflow @ 1.250 in SP
11,778 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Static Pressure
3 in wc
Motor Horsepower
7 1/2 hp
Mounting Orientation
Horizontal
Frame Material Finish
Baked Enamel
Airflow @ 1.000 in SP
12,055 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 13,083 cfm, Airflow @ 0.250 in SP 12,829 cfm, Airflow @ 0.500 in SP 12,574 cfm, Airflow @ 0.750 in SP 12,320 cfm, Airflow @ 1.000 in SP 12,055 cfm, Airflow @ 1.250 in SP 11,778 cfm, Airflow @ 1.500 in SP 11,501 cfm, Airflow @ 1.75 in SP 11,213 cfm, Airflow @ 2.000 in SP 10,855 cfm, Airflow @ 2.500 in SP 10,115 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.