Zoro Homepage

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN19

  • Zoro # G2063713


product price: $4,930.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 1.250-In. SP
11,778 cfm
CFM @ 1.75-In. SP
11,213 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN19
Zoro #
G2063713
UPC #
00194484311216
Country of Origin
Multiple

Dimensions

Dimension G (In.)
9/16 in
Frame Depth (In.)
23 in
Frame Width (In.)
38 in
Dimension A (In.)
38 in
Frame Height (In.)
38 in
Dimension K (In.)
1 11/16 in
Wheel Dia. (In.)
27 3/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension F (In.)
9 7/8 in
Dimension C (In.)
23 in
Shaft Centerline Height (In.)
19 in
Dimension H (In.)
4 1/2 in
Dimension B (In.)
38 in
Dimension E (In.)
14 1/8 in
Dimension D (In.)
19 in
Rough Opening Height
38 in
Rough Opening Width
38 in
Frame Height
38 in
Frame Width
38 in
Wheel Diameter
27 3/8 in
Inlet Diameter
17 1/8 in
Shaft Centerline Height
19 in
Shaft Diameter
1 5/8 in
Frame Depth
23 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 13,083 cfm, Airflow @ 0.250 in SP 12,829 cfm, Airflow @ 0.500 in SP 12,574 cfm, Airflow @ 0.750 in SP 12,320 cfm, Airflow @ 1.000 in SP 12,055 cfm, Airflow @ 1.250 in SP 11,778 cfm, Airflow @ 1.500 in SP 11,501 cfm, Airflow @ 1.75 in SP 11,213 cfm, Airflow @ 2.000 in SP 10,855 cfm, Airflow @ 2.500 in SP 10,115 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.