Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN26

  • Zoro # G2268332


product price: $4,691.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Dimension G (In.)
9/16 in
Frame Height (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN26
Zoro #
G2268332
UPC #
00194484311285
Country of Origin
Multiple

Dimensions

Dimension G (In.)
9/16 in
Frame Height (In.)
42 in
Shaft Centerline Height (In.)
21 in
Dimension H (In.)
4 1/2 in
Frame Width (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Dimension E (In.)
15 7/8 in
Dimension F (In.)
11 3/4 in
Dimension A (In.)
42 in
Dimension D (In.)
21 in
Shaft Dia. (In.)
1 11/16 in
Frame Depth (In.)
27 1/2 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
42 in
Dimension C (In.)
27 1/2 in
Rough Opening Width
42 in
Frame Width
42 in
Inlet Diameter
18 3/4 in
Wheel Diameter
30 1/2 in
Shaft Centerline Height
21 in
Shaft Diameter
1 5/8 in
Rough Opening Height
42 in
Frame Depth
27.5 in
Frame Height
42 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
CFM @ 0.750-In. SP
7,989 cfm
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.250-In. SP
5,827 cfm
Mounting Position
Horizontal
Bearing Type
Ball
Frame Material
Steel
Remarks
Belt Provided is for Typical Motor Mounting Location
Frame Finish
Baked Enamel
CFM @ 1.000-In. SP
7,135 cfm
Motor Type
3-Phase
Agency Compliance
AMCA
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
Max. Wheel RPM
1,620 RPM
Shaft Extension Beyond Frame (In.)
4 1/2 in
Includes
Drive Package
Hz
60 Hz
Motor RPM
1,735 RPM
CFM @ 0.250-In. SP
9,221 cfm
Max. BHP
1.968 hp
Full Load Amps
6.1-5.5/2.8
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
18.8 sones
CFM @ 0.500-In. SP
8,656 cfm
Fan RPM
707 RPM
Phase
3
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Airflow @ 1.000 in SP
7,135 cfm
Motor Horsepower
2 hp
Frame Material Finish
Baked Enamel
Nameplate Voltage
208-230/460V AC
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Airflow @ 1.250 in SP
5,827 cfm
Maximum Motor Speed
1,735 RPM
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft
Standards
AMCA Certified
Current
6.1-5.5/2.8 A
Airflow @ 0.750 in SP
7,989 cfm
Airflow @ 0.500 in SP
8,656 cfm
Shaft Extension Beyond Frame
4.5 in
Maximum Fan Speed
707 RPM
Airflow @ 0.250 in SP
9,221 cfm
Mounting Orientation
Horizontal
Assembly
Unassembled
Drive Type
Belt Drive
Wheel Type
Backward-Curved

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 9,221 cfm, Airflow @ 0.500 in SP 8,656 cfm, Airflow @ 0.750 in SP 7,989 cfm, Airflow @ 1.000 in SP 7,135 cfm, Airflow @ 1.250 in SP 5,827 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball, Sound Level 14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.