Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN29

  • Zoro # G0816164


product price: $5,261.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 0.500-In. SP
10,217 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN29
Zoro #
G0816164
UPC #
00194484311315
Country of Origin
Multiple

Dimensions

Dimension B (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Frame Height (In.)
42 in
Dimension D (In.)
21 in
Dimension E (In.)
15 7/8 in
Dimension C (In.)
27 1/2 in
Frame Width (In.)
42 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
42 in
Shaft Centerline Height (In.)
21 in
Shaft Dia. (In.)
1 11/16 in
Dimension F (In.)
11 3/4 in
Dimension H (In.)
4 1/2 in
Frame Depth (In.)
27 1/2 in
Dimension G (In.)
9/16 in
Frame Height
42 in
Shaft Centerline Height
21 in
Shaft Diameter
1 5/8 in
Rough Opening Height
42 in
Frame Width
42 in
Wheel Diameter
30 1/2 in
Rough Opening Width
42 in
Frame Depth
27.5 in
Inlet Diameter
18 3/4 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 0.500-In. SP
10,217 cfm
Sones @ 1.500-In. SP @ 5 Ft.
17.5 sones
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
10,695 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26 sones
Includes
Drive Package
CFM @ 0.750-In. SP
9,713 cfm
CFM @ 1.500-In. SP
7,427 cfm
Motor RPM
1,740 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Assembled/Unassembled
Unassembled
CFM @ 1.250-In. SP
8,359 cfm
Frame Material
Steel
Bearing Type
Ball
CFM @ 1.75-In. SP
5,662 cfm
Mounting Position
Horizontal
Phase
1
Motor Type
Capacitor-Start Capacitor-Run
Wheel Material
Steel
Full Load Amps
30.0/15.0
Agency Compliance
AMCA
CFM @ 1.000-In. SP
9,095 cfm
Max. BHP
2.981 hp
Fan RPM
809 RPM
Max. Wheel RPM
1,620 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Frame Finish
Baked Enamel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Airflow @ 0.250 in SP
10,695 cfm
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.750 in SP
9,713 cfm
Frame Material Finish
Baked Enamel
Motor Horsepower
3 hp
Airflow @ 0.500 in SP
10,217 cfm
Maximum Fan Speed
809 RPM
Nameplate Voltage
115/230V AC
Assembly
Unassembled
Shaft Extension Beyond Frame
4.5 in
Mounting Orientation
Horizontal
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 1.75 in SP
5,662 cfm
Airflow @ 1.250 in SP
8,359 cfm
Airflow @ 1.500 in SP
7,427 cfm
Current
30/15 A
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Standards
AMCA Certified
Sound Level
17.5 sones @ 1.500 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft
Maximum Motor Speed
1,740 RPM
Wheel Type
Backward-Curved
Frequency
60 Hz
Drive Type
Belt Drive
Airflow @ 1.000 in SP
9,095 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 10,695 cfm, Airflow @ 0.500 in SP 10,217 cfm, Airflow @ 0.750 in SP 9,713 cfm, Airflow @ 1.000 in SP 9,095 cfm, Airflow @ 1.250 in SP 8,359 cfm, Airflow @ 1.500 in SP 7,427 cfm, Airflow @ 1.75 in SP 5,662 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.