Shop DAYTON

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN30
  • Zoro # G0986946

product price: 
$
4,572.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Dimension B (In.)
42 in
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AN30
Zoro #
G0986946
UPC #
00194484311322
Country of Origin
Multiple
Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Phase
3
Max. Wheel RPM
1,620 RPM
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package
Mounting Position
Horizontal
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. BHP
2.981 hp
CFM @ 0.250-In. SP
10,695 cfm
CFM @ 0.750-In. SP
9,713 cfm
Fan RPM
809 RPM
Bearing Type
Ball
Frame Finish
Baked Enamel
Motor Enclosure
Open Dripproof
Frame Material
Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
9.2-8.3/4.2
Remarks
Belt Provided is for Typical Motor Mounting Location
Assembled/Unassembled
Unassembled
Agency Compliance
AMCA
Sones @ 1.500-In. SP @ 5 Ft.
17.5 sones
CFM @ 1.500-In. SP
7,427 cfm
Motor Type
3-Phase
CFM @ 1.250-In. SP
8,359 cfm
Wheel Material
Steel
CFM @ 1.75-In. SP
5,662 cfm
CFM @ 1.000-In. SP
9,095 cfm
Hz
60 Hz
Motor RPM
1,750 RPM
CFM @ 0.500-In. SP
10,217 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26 sones
Frame Material Finish
Baked Enamel
Includes Drive Package
Yes
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.750 in SP
9,713 cfm
Airflow @ 0.500 in SP
10,217 cfm
Maximum Fan Speed
809 RPM
Airflow @ 0.250 in SP Range
More than 10000 cfm
Current
9.2-8.3/4.2 A
Airflow @ 1.250 in SP
8,359 cfm
Wheel Type
Backward-Curved
Standards
AMCA Certified
Airflow @ 1.75 in SP
5,662 cfm
Shaft Extension Beyond Frame
4.5 in
Mounting Orientation
Horizontal
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Airflow @ 1.000 in SP
9,095 cfm
Motor Horsepower
3 hp
Drive Type
Belt Drive
Sound Level
17.5 sones @ 1.500 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Maximum Motor Speed
1,750 RPM
Assembly
Unassembled
Motor Enclosure Design
Open Dripproof (ODP)
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.500 in SP
7,427 cfm
Airflow @ 0.250 in SP
10,695 cfm

Dimensions

Dimension B (In.)
42 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension H (In.)
4 1/2 in
Dimension F (In.)
11 3/4 in
Dimension E (In.)
15 7/8 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
42 in
Dimension D (In.)
21 in
Frame Width (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Shaft Centerline Height (In.)
21 in
Frame Height (In.)
42 in
Frame Depth (In.)
27 1/2 in
Dimension C (In.)
27 1/2 in
Rough Opening Height
42 in
Frame Width
42 in
Rough Opening H x W
42 in 42 in
Wheel Diameter
30 1/2 in
Shaft Centerline Height
21 in
Inlet Diameter
18 3/4 in
Frame Height
42 in
Frame Depth
27.5 in
Rough Opening Width
42 in
Shaft Diameter
1 5/8 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 10,695 cfm, Airflow @ 0.500 in SP 10,217 cfm, Airflow @ 0.750 in SP 9,713 cfm, Airflow @ 1.000 in SP 9,095 cfm, Airflow @ 1.250 in SP 8,359 cfm, Airflow @ 1.500 in SP 7,427 cfm, Airflow @ 1.75 in SP 5,662 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.