This item is Discontinued.

Dayton Plug-In, General Purpose Relay, Octal, 10 A, 8 5YP80

Plug-In, General Purpose Relay, Octal, 10 A, 8 (Discontinued)

  • Mfr # 5YP80
  • Zoro # G3207005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YP80
Zoro #
G3207005
UPC #
190735355787
Country of Origin
China

Dimensions

Body Width - Relay
1.4 in
Body Height - Relay
2.1 in
Overall Height - Relay
2.6 in
Body Depth - Relay
1.4 in
Body Height
2.1 in
Overall Depth
2.6 in
Body Depth
1.4 in
Body Width
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Socket Code
A
Pins
8
Status Indicator
Mechanical Flag
Standards
E40944
Contact Material
Silver Alloy
Contact Rating
10A @ 277VAC/30VDC
DC Contact Rating - Relay
10A @ 28V
Contact Form - Relay
DPDT
Item - Relay
General Purpose Relay
HP @ 240V
1/2 hp
Mounting - Relay
Plug In
AC Contact Rating - Relay
10A @ 277V
Base Type
Octal
Push To Test
No
Number of Pins - Relay
8
Power Consumption - Relay
1.2 W
Socket
5X852
HP @ 120V
1/3 hp
Base Type - Plug In Relay
Octal
Coil Volts
24V DC
Power Consumption
1.2 W
Push-To-Test Method
No Button
Motor Rated
Yes
Horsepower @ 120V AC
1/3 hp
Series
A Series
Horsepower @ 240V AC
1/2 hp

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.