This item is Discontinued.

Dayton Plug-In Relay, 120VAC Coil Volts, Octal, 8 Pin, SPDT 5X824

Plug-In Relay, 120VAC Coil Volts, Octal, 8 Pin, SPDT (Discontinued)

  • Mfr # 5X824
  • Zoro # G3077514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X824
Zoro #
G3077514
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Power Consumption - Relay
2.0VA
Contact Material
Silver Alloy
Standards
E40944
HP @ 240V
1/2
Contact Rating
10A @ 277VAC/28VDC
HP @ 120V
1/3
Status Indicator
Mechanical Flag
Push To Test
No
Base Type
Octal
Socket Code
A
Pins
8
Socket
5X852
Contact Form
SPDT

Description

Plug-In Relay, Contact Form SPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.