This item is Discontinued.

Dayton Plug-In Relay, 120VAC Coil Volts, Square, 11 Pin, 3PDT 1EGE6

Plug-In Relay, 120VAC Coil Volts, Square, 11 Pin, 3PDT (Discontinued)

  • Mfr # 1EGE6
  • Zoro # G2685207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EGE6
Zoro #
G2685207
UPC #
190735137970
Country of Origin
China

Dimensions

Body Height - Relay
1.90 in
Body Width - Relay
1.50 in

Details

Item
Plug-In Relay
Coil Volts
120V AC
AC Contact Rating - Relay
16A @ 300V
DC Contact Rating - Relay
16A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
Power Consumption - Relay
2.8VA
Contact Material
Silver Alloy
Standards
E40944
Contact Rating
16A @ 300VAC/28VDC
Pins
11
HP @ 120V
1/2
Push To Test
No
Socket
5X853, 1ERG3
Status Indicator
Mechanical Flag
Base Type
Square
Socket Code
C
Contact Form
3PDT
HP @ 240V
3/4

Description

Plug-In Relay, Contact Form 3PDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.