Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Plug-In Relay, 120VAC Coil Volts, Square, 14 Pin, 4PDT 1EHP5

Plug-In Relay, 120VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 1EHP5
  • Zoro # G0665926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EHP5
Zoro #
G0665926
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.50 in
Body Width - Relay
0.80 in

Details

Item
Plug-In Relay
Coil Volts
120V AC
AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Power Consumption - Relay
1.2VA
Contact Material
Silver
Features
Clear Cover
Standards
E40944
Pins
14
Socket
2A584, 1EGP7, 1EGP8, 1EGR1
Status Indicator
Mechanical Flag
HP @ 240V
1
HP @ 120V
1/3
Contact Rating
3A @ 240VAC/30VDC
Socket Code
G
Contact Form
4PDT
Push To Test
No
Base Type
Square

Description

Plug-In Relay, Contact Form 4PDT, Status Indicator Mechanical Flag, Contact Material Silver, Features Clear Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.