This item is Discontinued.

Dayton Plug-In Relay, 24VAC Coil Volts, Square, 5 Pin, SPDT 5X834

Plug-In Relay, 24VAC Coil Volts, Square, 5 Pin, SPDT (Discontinued)

  • Mfr # 5X834
  • Zoro # G1398932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5X834
Zoro #
G1398932
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Power Consumption - Relay
2.0VA
Contact Material
Silver Alloy
Standards
E40944
Push To Test
No
HP @ 240V
1/2
Status Indicator
Mechanical Flag
Contact Form
SPDT
Base Type
Square
Socket Code
C
HP @ 120V
1/3
Pins
5
Contact Rating
10A @ 277VAC/28VDC
Socket
5X853

Description

Plug-In Relay, Contact Form SPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.