This item is Discontinued.

Dayton Plug-In Relay, 24VDC Coil Volts, Octal, 8 Pin, SPDT 5YP73

Plug-In Relay, 24VDC Coil Volts, Octal, 8 Pin, SPDT (Discontinued)

  • Mfr # 5YP73
  • Zoro # G3419701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YP73
Zoro #
G3419701
UPC #
190735355732
Country of Origin
China

Details

Item
Plug-In Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Power Consumption - Relay
1.2W
Contact Material
Silver Alloy
Standards
E40944
Pins
8
Base Type
Octal
Socket
5X852
HP @ 240V
1/2
Push To Test
No
Socket Code
A
HP @ 120V
1/3
Contact Rating
10A @ 277VAC/28VDC
Contact Form
SPDT
Status Indicator
Mechanical Flag

Description

Plug-In Relay, Contact Form SPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.