Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4VMN3
Zoro #
G1528536
UPC #
190735336151
Country of Origin
China
Dimensions
Filter Height (In.)
37-7/8
Details
Item
Pool Filter System
HP
1
Voltage
115/230
Required Clearance (In.)
50
Amps
8.4/4.2
GPM of Water @ 30 Ft. of Head
50
Max. Pressure (PSI)
28
GPM of Water @ 20 Ft. of Head
70
Phase
1
8-Hour Turnover (Gal.)
27,840
GPM per Sq.-Ft.
16
Total (GPM)
58.0
GPM of Water @ 10 Ft. of Head
80
Filter Area (Square-Ft.)
3.3
Description
Pool Filter System, Above Ground, Sand, 1 HP, 1 Phase, 115/230 Voltage, 8.4/4.2 Amps, Inlet/Outlet (In.) 1-1/2, Filter Height (In.) 37-7/8, Filter Area (Square-Ft.) 3.3, 16 GPM per Sq.-Ft., Total (GPM) 58.0, 8-Hour Turnover (Gal.) 27,840, 80, Max. Head (Ft.) 36, NEMA/IEC Frame 56, TEFC Motor Enclosure, Thermoplastic and Fiberglass Material, Max. Pressure (PSI) 28, Max. Temp. (F) 100, Dia. (In.) 24-11/16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.