This item is Discontinued.

Dayton Pool Pump, 1-1/2 HP, 3450,115/230V 5PXG7

Pool Pump, 1-1/2 HP, 3450,115/230V (Discontinued)

  • Mfr # 5PXG7
  • Zoro # G0507683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXG7
Zoro #
G0507683
UPC #
190735350157
Country of Origin
China

Dimensions

Length
20 7/8 in
Width
6 31/32 in
Height
10 15/32 in
Overall Height
10.47 in
Overall Width
6.97 in
Overall Length
20.88 in

Details

Item
Above-Ground Pool Pump
HP
1 1/2 hp
Phase
1
Voltage
115/230
Amps
17.3/9
Max. Head
45
Motor Type
Capacitor Start
Outlet
1 1/2 in
GPM of Water @ 20 Ft. of Head
70
GPM of Water @ 70 Ft. of Head
32
Inlet
1 1/2 in
GPM of Water @ 50 Ft. of Head
61
GPM of Water @ 30 Ft. of Head
55
Includes
4 in Integral Hair and Lint Strainer
GPM of Water @ 40 Ft. of Head
38
GPM of Water @ 60 Ft. of Head
47
RPM
3450
GPM of Water @ 10 Ft. of Head
77
Standards
UL1081
Flow Rate @ 30 ft of Head (Maximum)
55 gpm
Flow Rate @ 40 ft of Head (Maximum)
38 gpm
Flow Rate @ 60 ft of Head (Maximum)
47 gpm
Flow Rate @ 50 ft of Head (Maximum)
61 gpm
Flow Rate @ 20 ft of Head (Maximum)
70 gpm
Motor Enclosure
Open Dripproof
Maximum RPM
3,450 RPM
Horsepower
1 1/2 hp
Flow Rate @ 10 ft of Head (Maximum)
77 gpm
Flow Rate @ 70 ft of Head (Maximum)
32 gpm

Description

Above-Ground Pool Pump, Phase Single, Horsepower 1 1/2 hp, Flow Rate @ 20 ft of Head (Maximum) 70 gpm, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Flow Rate @ 40 ft of Head (Maximum) 38 gpm, Flow Rate @ 50 ft of Head (Maximum) 61 gpm, Flow Rate @ 70 ft of Head (Maximum) 32 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.