This item is Discontinued.

Dayton Pool Pump, 3/4HP, 3450,115/230V 5PXG5

Pool Pump, 3/4HP, 3450,115/230V (Discontinued)

  • Mfr # 5PXG5
  • Zoro # G1146092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXG5
Zoro #
G1146092
UPC #
190735350133
Country of Origin
China

Dimensions

Width
6 31/32 in
Height
10 15/32 in
Length
19 9/32 in
Overall Length
19.28 in
Overall Height
10.47 in
Overall Width
6.97 in

Details

Item
Above-Ground Pool Pump
HP
3/4 hp
Phase
1
Voltage
115/230
Amps
11.1/5.6
Max. Head
37
Motor Type
Capacitor Start
Outlet
1 1/2 in
RPM
3450
Includes
5 in Integral Hair and Lint Strainer
GPM of Water @ 10 Ft. of Head
67
GPM of Water @ 20 Ft. of Head
55
Inlet
1 1/2 in
GPM of Water @ 30 Ft. of Head
39
Impeller Material
Thermal Plastic
Base Material
Thermoplastic
Standards
UL1081, CUL
Housing Material
Thermoplastic
Flow Rate @ 30 ft of Head (Maximum)
39 gpm
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 10 ft of Head (Maximum)
67 gpm
Pump Housing Material
Plastic
Horsepower
3/4 hp
Motor Enclosure
Open Dripproof

Description

Above-Ground Pool Pump, Phase Single, Horsepower 3/4 hp, Flow Rate @ 20 ft of Head (Maximum) 55 gpm, Flow Rate @ 30 ft of Head (Maximum) 39 gpm, Pump Housing Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.