This item is Discontinued.

Dayton Pool Pump, 3HP, 3450,208-230/460 5PXE9

Pool Pump, 3HP, 3450,208-230/460 (Discontinued)

  • Mfr # 5PXE9
  • Zoro # G0456346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PXE9
Zoro #
G0456346
UPC #
190735349977
Country of Origin
China

Dimensions

Length
29 5/16 in
Width
11 5/16 in
Height
15 5/8 in
Overall Length
29.31 in
Overall Width
11.31 in
Overall Height
15.63 in

Details

Item
In-Ground Swimming Pool Pump
HP
3 hp
Phase
3
Voltage
208-230/460
Amps
9.8-9.3/4.65
Max. Head
96 ft
Motor Type
3-Phase
Outlet
2 in
GPM of Water @ 20 Ft. of Head
155.7
GPM of Water @ 50 Ft. of Head
129.4
GPM of Water @ 70 Ft. of Head
98.3
GPM of Water @ 90 Ft. of Head
54.3
GPM of Water @ 30 Ft. of Head
152.8
GPM of Water @ 60 Ft. of Head
114.1
GPM of Water @ 40 Ft. of Head
141.7
Features
Large Capacity Trap with See-Thru Lid, Lock In Basket, Top Opening Stainless Steel Pump Clamp, Winterizing Drain Plugs
Inlet
2 in
GPM of Water @ 80 Ft. of Head
81.3
GPM of Water @ 10 Ft. of Head
156.8
RPM
3450
Standards
NSF STD 50, UL778
Motor Enclosure
Open Dripproof
Flow Rate @ 40 ft of Head (Maximum)
141.7 gpm
Flow Rate @ 10 ft of Head (Maximum)
156.8 gpm
Flow Rate @ 60 ft of Head (Maximum)
114.1 gpm
Flow Rate @ 50 ft of Head (Maximum)
129.4 gpm
Flow Rate @ 90 ft of Head (Maximum)
54.3 gpm
Flow Rate @ 20 ft of Head (Maximum)
155.7 gpm
Flow Rate @ 80 ft of Head (Maximum)
81.3 gpm
Flow Rate @ 30 ft of Head (Maximum)
152.8 gpm
Flow Rate @ 70 ft of Head (Maximum)
98.3 gpm
Maximum RPM
3,450 RPM
Horsepower
3 hp

Description

In-Ground Swimming Pool Pump, Phase Three, Horsepower 3 hp, Flow Rate @ 20 ft of Head (Maximum) 155.7 gpm, Flow Rate @ 30 ft of Head (Maximum) 152.8 gpm, Flow Rate @ 40 ft of Head (Maximum) 141.7 gpm, Flow Rate @ 50 ft of Head (Maximum) 129.4 gpm, Flow Rate @ 70 ft of Head (Maximum) 98.3 gpm, Flow Rate @ 90 ft of Head (Maximum) 54.3 gpm, Features Large Capacity Trap with See-Thru Lid, Lock In Basket, Top Opening Stainless Steel Pump Clamp, Winterizing Drain Plugs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.