This item is Discontinued.

Dayton Pool/Spa Pump, 1.5HP, 3450,115/230 5PXD5

Pool/Spa Pump, 1.5HP, 3450,115/230 (Discontinued)

  • Mfr # 5PXD5
  • Zoro # G0429511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PXD5
Zoro #
G0429511
UPC #
190735349830
Country of Origin
China

Dimensions

Height
8 13/16 in
Width
6 13/16 in
Length
16 1/16 in
Overall Length
16.06 in
Overall Height
8.81 in
Overall Width
6.81 in

Details

Item
Pool/Spa Pump
HP
1 1/2 hp
Phase
1
Voltage
115/230
Amps
19/9.5
Max. Head
56 ft
Motor Type
Capacitor Start
RPM
3450
GPM of Water @ 10 Ft. of Head
94.3
GPM of Water @ 50 Ft. of Head
33.1
GPM of Water @ 40 Ft. of Head
55.1
GPM of Water @ 30 Ft. of Head
71.7
GPM of Water @ 20 Ft. of Head
84.8
Standards
CSA US, UL1081
Flow Rate @ 20 ft of Head (Maximum)
84.8 gpm
Flow Rate @ 30 ft of Head (Maximum)
71.7 gpm
Flow Rate @ 10 ft of Head (Maximum)
94.3 gpm
Horsepower
1 1/2 hp
Maximum RPM
3,450 RPM
Flow Rate @ 50 ft of Head (Maximum)
33.1 gpm
Motor Enclosure
Open Dripproof
Flow Rate @ 40 ft of Head (Maximum)
55.1 gpm

Description

Pool/Spa Pump, Phase Single, Horsepower 1 1/2 hp, Flow Rate @ 20 ft of Head (Maximum) 84.8 gpm, Flow Rate @ 30 ft of Head (Maximum) 71.7 gpm, Flow Rate @ 40 ft of Head (Maximum) 55.1 gpm, Flow Rate @ 50 ft of Head (Maximum) 33.1 gpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.