This item is Discontinued.

Dayton Pool/Spa Pump, 3/4HP, 3450,115/230 5PXD3

Pool/Spa Pump, 3/4HP, 3450,115/230 (Discontinued)

  • Mfr # 5PXD3
  • Zoro # G1984586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXD3
Zoro #
G1984586
UPC #
190735349816
Country of Origin
China

Dimensions

Width
6 13/16 in
Height
8 13/16 in
Length
14 1/2 in
Overall Height
8.81 in
Overall Width
6.81 in
Overall Length
14.5 in

Details

Item
Pool/Spa Pump
HP
3/4 hp
Phase
1
Voltage
115/230
Amps
11.5/5.8
Max. Head
48 ft
Motor Type
Capacitor Start
Features
Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft
RPM
3450
GPM of Water @ 40 Ft. of Head
25.7
GPM of Water @ 20 Ft. of Head
54.7
GPM of Water @ 30 Ft. of Head
41.6
GPM of Water @ 10 Ft. of Head
65.4
Standards
CSA US, UL1081
Flow Rate @ 30 ft of Head (Maximum)
41.6 gpm
Motor Enclosure
Open Dripproof
Flow Rate @ 40 ft of Head (Maximum)
25.7 gpm
Horsepower
3/4 hp
Maximum RPM
3,450 RPM
Seal Material
Buna-N
Flow Rate @ 20 ft of Head (Maximum)
54.7 gpm
Flow Rate @ 10 ft of Head (Maximum)
65.4 gpm

Description

Pool/Spa Pump, Phase Single, Horsepower 3/4 hp, Flow Rate @ 20 ft of Head (Maximum) 54.7 gpm, Flow Rate @ 30 ft of Head (Maximum) 41.6 gpm, Flow Rate @ 40 ft of Head (Maximum) 25.7 gpm, Features Aluminum Motor Adapter, Buna N O-rings, Clog Resistant Semi-Open Impeller, Stainless Steel and Ceramic Parts, Stainless Steel Shaft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.