Shop DAYTON

Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow

  • Mfr # 61HL69

  • Zoro # G701209426


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
10 ft
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HL69
Zoro #
G701209426
UPC #
046013263780
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Length
12 in
Conductor Size
14 AWG
Overall Width
10 3/4 in
Overall Height
12 9/16 in
Housing Height
12 9/16 in
Housing Length
12 in
Housing Width
10 3/4 in

Details

Number of Speeds
3
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
Item
Centrifugal Blower
Standards
ETL
Number of Power Outlets
2
Pivoting
No
Blower Application
Carpet, Floor
CFM High
700 cfm
Nameplate Voltage
115V AC
Daisy Chain Capability
Yes
Maximum Airflow Capacity
700 cfm
GFCI Protected
Yes
Motor Horsepower
1/5 hp
Includes
Fully Assembled Blower Fan
NEMA Plug Configuration
5-15P
Daisy Chain Capacity
5 Units
Frequency
60 Hz
Air Flow Direction
Horizontal and Vertical
Application
Commercial
Motor Speed
1,570 RPM
Full Load Current
9.5 A
Includes Hose
No
Telescopic Handle Included
No
Daisy Chain Capacity - Maximum
5
Housing Material
Polyethylene
Product Type
Centrifugal Blower
Propeller Material
Steel

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 700 cfm, Number of Speeds 3, Motor Horsepower 1/5 hp, Nameplate Voltage 115V AC, Full Load Current 9.5 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 5 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 10 ft, Includes Fully Assembled Blower Fan, Blower Wheel Diameter Not Applicable, Standards ETL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.