Shop DRI-EAZ

Axial Blower, Blue, ABS, 9-1/4 in H

  • Mfr # 121657
  • Zoro # G716246133

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Power Cord Length
10 ft
Housing Color
Blue
GFCI Protected
Yes
Application
Commercial, Industrial, Home and Office
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
121657
Zoro #
G716246133
UPC #
847136000371
Country of Origin
China
Number of Speeds
1
Housing Color
Blue
Item
Axial Blower
GFCI Protected
Yes
Application
Commercial, Industrial, Home and Office
Nameplate Voltage
115V AC
Telescopic Handle Included
No
Maximum Airflow Capacity
750 cfm
Standards
UL/cUL Listed
Frequency
60 Hz
Pivoting
No
Includes Hose
No
Daisy Chain Capacity
6
Full Load Current
1 A
Number of Power Outlets
1
Motor Horsepower
1/7 hp
Daisy Chain Capability
Yes
Air Flow Direction
360 Degrees
NEMA Plug Configuration
5-15P
Number of Blades
5
Daisy Chain Capacity - Maximum
6
Housing Material
ABS
Motor Speed
1,440 RPM
Propeller Material
Steel
Product Type
Axial Blower

Dimensions

Power Cord Length
10 ft
Housing Length
15.2 in
Blower Wheel Diameter
11 3/4 in
Overall Width
15 3/16 in
Overall Height
9 1/4 in
Overall Length
15 3/16 in
Wire Rope Length
15 3/16 in
Length
15 3/16 in

Description

Airmover, Floor fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.