Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow

  • Mfr # 61HL71

  • Zoro # G101209378


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2
Power Cord Length
25 ft
Housing Color
Yellow
Airflow Direction
Horizontal
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HL71
Zoro #
G101209378
UPC #
046013263810
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Overall Height
19 1/2 in
Conductor Size
18 AWG
Overall Length
16 in
Housing Length
16 in
Housing Height
19.5 in
Overall Width
16 in
Housing Width
16 in

Details

Number of Speeds
2
Housing Color
Yellow
Airflow Direction
Horizontal
Item
Portable Dryer
Standards
ETL Listed
Blower Application
Carpet, Floor
Pivoting
No
CFM High
1,800 cfm
Number of Power Outlets
0
Includes Hose
No
GFCI Protected
Yes
Full Load Current
4.5 A
Nameplate Voltage
115V AC
Air Flow Direction
Horizontal and Vertical
Includes
Fully Assembled Blower Fan, Wheels
Maximum Airflow Capacity
1,800 cfm
Daisy Chain Capability
No
Motor Horsepower
1/2 hp
Motor Speed
1,700 RPM
Frequency
60 Hz
Application
Carpet, Floors
NEMA Plug Configuration
5-15P
Telescopic Handle Included
Yes

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 1,800 cfm, Number of Speeds 2, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Full Load Current 4.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 25 ft, Includes Fully Assembled Blower Fan, Wheels, Blower Wheel Diameter Not Applicable, Standards ETL, Overall Height 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.