This item is Discontinued.

Dayton Portable Gantry Crane, 10 ft. 8" Span 55AJ09

Portable Gantry Crane, 10 ft. 8" Span (Discontinued)

  • Mfr # 55AJ09
  • Zoro # G4549043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ09
Zoro #
G4549043
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4 in
Wheel Diameter
8 in
I Beam Height
8 in
Height Adjustment
Adjustable Height
Manufacturers Warranty Length
2 yr
Wheel Width
2 in
Maximum Height Under Beam
9.5 ft
Minimum Overall Height
7.7 ft
Mfr. Warranty Length
2 yr
Overall Depth
60 in
Minimum Height Under Beam
7 ft
Maximum Overall Height
10.2 ft
I-Beam Height
8 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
4 in
Height Adjustment Increments
6 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 8 in
Material
Aluminum
Caster Type
(4) Swivel
Standards
AISC, CMAA 70, OSHA 1910.179
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Color
Gray
Finish
Powder Coated
Gantry Crane Clear Span
10 ft
Caster Material
Phenolic
Adjustable Increments
6 in
Maximum Clear Span
10 ft
Mobility Under Load
Mobile
Included Components
Hardware
Rotating Legs
Yes
Mobility
Casters
Body Material
Aluminum
Maximum Overall Span
10.7 ft
Wheel Material
Phenolic
Maximum Lifting Capacity
2,000 lb
Body Finish
Powder Coated

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.2 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 9.5 ft, Maximum Overall Span 10.7 ft, Maximum Clear Span 10 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 60 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.