This item is Discontinued.

Dayton Portable Gantry Crane, 11 ft. 2" Span 55AJ13

Portable Gantry Crane, 11 ft. 2" Span (Discontinued)

  • Mfr # 55AJ13
  • Zoro # G4549789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ13
Zoro #
G4549789
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.0 in
Wheel Width
2 1/2 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Manufacturers Warranty Length
2 yr
I Beam Height
8.0 in
I-Beam Height
8 in
Minimum Height Under Beam
8.8 ft
Overall Depth
66 in
I-Beam Flange Width
4 in
Height Adjustability
Adjustable Height
Mfr. Warranty Length
2 yr
Maximum Overall Height
12 ft
Height Adjustment Increments
6 in
Maximum Height Under Beam
11.3 ft
Minimum Overall Height
9.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
11 ft 2 in
Material
Aluminum
Finish
Powder Coated
Color
Gray
Gantry Crane Clear Span
10 ft 4 in
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Caster Material
Phenolic
Standards
AISC, CMAA 70, OSHA 1910.179
Caster Type
(4) Swivel
Adjustable Increments
6 in
Body Finish
Powder Coated
Wheel Material
Phenolic
Included Components
Hardware
Mobility Under Load
Mobile
Maximum Overall Span
11.2 ft
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Body Material
Aluminum
Maximum Clear Span
10.3 ft
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8.8 ft, Maximum Height Under Beam 11.3 ft, Maximum Overall Span 11.2 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 66 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.