This item is Discontinued.

Dayton Portable Gantry Crane, 11 ft. 2" Span, Material: Aluminum 55AJ12

Portable Gantry Crane, 11 ft. 2" Span, Material: Aluminum (Discontinued)

  • Mfr # 55AJ12
  • Zoro # G4549104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ12
Zoro #
G4549104
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.0 in
Manufacturers Warranty Length
2 yr
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
8.0 in
Wheel Width
2 1/2 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
7 ft
Overall Depth
66 in
Maximum Overall Height
10.2 ft
I-Beam Height
8 in
Maximum Height Under Beam
9.5 ft
Minimum Overall Height
7.7 ft
I-Beam Flange Width
4 in
Mfr. Warranty Length
2 yr
Height Adjustment Increments
6 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
11 ft 2 in
Material
Aluminum
Caster Type
(4) Swivel
Caster Material
Phenolic
Finish
Powder Coated
Standards
AISC, CMAA 70, OSHA 1910.179
Gantry Crane Clear Span
10 ft 4 in
Adjustable Increments
6 in
Color
Gray
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Wheel Material
Phenolic
Maximum Clear Span
10.3 ft
Mobility Under Load
Mobile
Body Finish
Powder Coated
Rotating Legs
Yes
Included Components
Hardware
Maximum Overall Span
11.2 ft
Body Material
Aluminum
Maximum Lifting Capacity
4,000 lb
Mobility
Casters

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.2 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 9.5 ft, Maximum Overall Span 11.2 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 66 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.